Shop All Power Strips
Global Equipment
Steel Power Riser, 72"W x 15"D, Gray
Mfr # 254754B
Zoro # G202664458
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 15 in
- Width 72 in
- Height 18 in
- Material Steel
- Type Power riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 254754B
- Zoro # G202664458
- Country of Origin China
- Category Power Strips
Dimensions
Depth | 15 in |
Width | 72 in |
Height | 18 in |
Details
Material | Steel |
Type | Power riser |
Color family | Gray |
Add on type | Riser |
Weight capacity | 125 lbs |
Certifications | Cetl, etl |
Description | Power riser |
Assembly required | Yes |
Style | Power riser |
Description
THIS POWER RISER COMES PREWIRED AND READY TO USE. IT REQUIRES NO ELECTRICIAN. THE RISER INCLUDES SIX OUTLETS WITH CIRCUIT BREAKER, PILOT LIGHT, AND REMOVABLE 9-1/2' CORD AND PLUG. IT OFFERS A POWER SUPPLY OF 15A, 115V.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- IDEAL Punch Down Combo Blade, 110 and 66 (35-407)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PBG)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 18 Outlets, 15A, 24"L, 15' Cord (LTS-18H325)
- GLOBAL EQUIPMENT Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15' Cord (LTS-9H650-15ft-SP)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 16 Outlets, 15A, 72"L, 6' Cord (LTS-72-16-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Surge Protected Power Strip, 12 Outlets, 15A, 1500 Joules, 6' Cord (LTS-12-S2-6ft-SP)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517-N)
- Global Equipment Extension Cords & Power Strips