Shop All Power Strips
Global Equipment
Steel Power Riser, 60"W x 15"D, Black
Mfr # 254753BK
Zoro # G802664537
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18 in
- Width 60 in
- Depth 15 in
- Material Steel
- Type Power riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 254753BK
- Zoro # G802664537
- Country of Origin China
- Category Power Strips
Dimensions
Height | 18 in |
Width | 60 in |
Depth | 15 in |
Details
Material | Steel |
Type | Power riser |
Assembly required | Yes |
Weight capacity | 125 lbs |
Add on type | Riser |
Style | Power riser |
Certifications | Cetl, etl |
Color family | Black |
Description | Power riser |
Description
THIS POWER RISER COMES PREWIRED AND READY TO USE. IT REQUIRES NO ELECTRICIAN. IT INCLUDES SIX OUTLETS WITH CIRCUIT BREAKER, PILOT LIGHT AND REMOVABLE 9-1/2' CORD WITH PLUG. THE RISER OFFER A POWER SUPPLY OF 15A/115V.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS 6.00"W x D Enclosure (JB664-1.5H-4R8)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VBK)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JLLN125)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K23)
- GLOBAL EQUIPMENT Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15' Cord (LTS-9H650-15ft-SP)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- GLOBAL EQUIPMENT Power Strip, 7 Outlets, 15A, 20"L, 6' Cord (LTS-19-7-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 18 Outlets, 15A, 24"L, 15' Cord (LTS-18H325)
- GLOBAL EQUIPMENT Global Industrial„¢ Surge Protected Power Strip, 12 Outlets, 15A, 1500 Joules, 6' Cord (LTS-12-S2-6ft-SP)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- ELECTRIDUCT ED Desktop Pull-Up PowerTap Grommet with Surge Protector and USB (PDC-SW-4P-2U-2)
- Global Equipment Extension Cords & Power Strips