Shop All General Purpose Metal Shelving
Global Equipment
Steel Open Shelving with 8 Blue Plastic Stacking Bins 5 Shelves - 36x18x39
Mfr # 603248BL
Zoro # G102563790
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 603248BL
- Zoro # G102563790
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
STEEL OPEN SHELVING WITH 8 BLUE PLASTIC STACKING BINS 5 SHELVES - 36X18X39 KEEPS PARTS ORGANIZED WITH THESE HIGH CAPACITY SHELF BIN UNITS, PERFECT FOR PRODUCTION AND ASSEMBLY. INCLUDES TOUGH POLYPROPYLENE PLASTIC BINS FEATURING FINGER GRIPS FOR EASY HANDLING, ANTI-SLIDE STOPS AND REINFORCED RIBS TO PREVENT SPREADING WHEN FULL. LARGE LABEL SLOTS HELP PROVIDE QUICK INVENTORY IDENTIFICATION. GRAY ENAMEL FINISH. ONLY ONE BIN COLOR PER SHELVING. ASSEMBLES EASILY. OPEN STYLE SHELVING HAS ANTI-SWAY BRACES ON THE BACK AND THE SIDES FOR ADDED STABILITY. EASY TO ASSEMBLE RUGGED STEEL SHELVING WITH LONG-LASTING GRAY BAKED ENAMEL FINISH. BIN SIZE REFERENCE BINSW"D"H" A5-1/210-7/85 B8-1/410-3/47 C8-1/414-3/47 D1110-7/85 E16-1/214-3/47 F11168 G111810 H16-1/21811
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Green (30265GREEN)
- ORGANIZED LIVING Freedom Rail 16 in. W X 48 in. L Steel Ventilated Shelf (1813-1648-11)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 96" H (RS1B080008)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- Global Equipment General Purpose Metal Shelving