Shop All General Purpose Metal Shelving
Global Equipment
Steel Open Shelving with 30 Blue Plastic Stacking Bins 11 Shelves - 36x12x73
Mfr # 603250BL
Zoro # G102563394
product price: $1,045.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,045.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 603250BL
- Zoro # G102563394
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
STEEL OPEN SHELVING WITH 30 BLUE PLASTIC STACKING BINS 11 SHELVES - 36X12X73 KEEPS PARTS ORGANIZED WITH THESE HIGH CAPACITY SHELF BIN UNITS, PERFECT FOR PRODUCTION AND ASSEMBLY. INCLUDES TOUGH POLYPROPYLENE PLASTIC BINS FEATURING FINGER GRIPS FOR EASY HANDLING, ANTI-SLIDE STOPS AND REINFORCED RIBS TO PREVENT SPREADING WHEN FULL. LARGE LABEL SLOTS HELP PROVIDE QUICK INVENTORY IDENTIFICATION. GRAY ENAMEL FINISH. ONLY ONE BIN COLOR PER SHELVING. ASSEMBLES EASILY. OPEN STYLE SHELVING HAS ANTI-SWAY BRACES ON THE BACK AND THE SIDES FOR ADDED STABILITY. EASY TO ASSEMBLE RUGGED STEEL SHELVING WITH LONG-LASTING GRAY BAKED ENAMEL FINISH. BIN SIZE REFERENCE BINSW"D"H" A5-1/210-7/85 B8-1/410-3/47 C8-1/414-3/47 D1110-7/85 E16-1/214-3/47 F11168 G111810 H16-1/21811
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Steel Pegboard Basic Wall Rack Set with Hooks (35-IBAS-300-GVB)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 72""H (SHF-01443)
- Global Equipment General Purpose Metal Shelving