Shop All General Purpose Metal Shelving
Global Equipment
Steel Open Shelving with 15 Red Plastic Stacking Bins 6 Shelves - 36x12x39
Mfr # 603242RD
Zoro # G902563693
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 603242RD
- Zoro # G902563693
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
STEEL OPEN SHELVING WITH 15 RED PLASTIC STACKING BINS 6 SHELVES - 36X12X39 KEEPS PARTS ORGANIZED WITH THESE HIGH CAPACITY SHELF BIN UNITS, PERFECT FOR PRODUCTION AND ASSEMBLY. INCLUDES TOUGH POLYPROPYLENE PLASTIC BINS FEATURING FINGER GRIPS FOR EASY HANDLING, ANTI-SLIDE STOPS AND REINFORCED RIBS TO PREVENT SPREADING WHEN FULL. LARGE LABEL SLOTS HELP PROVIDE QUICK INVENTORY IDENTIFICATION. GRAY ENAMEL FINISH. ONLY ONE BIN COLOR PER SHELVING. ASSEMBLES EASILY. OPEN STYLE SHELVING HAS ANTI-SWAY BRACES ON THE BACK AND THE SIDES FOR ADDED STABILITY. EASY TO ASSEMBLE RUGGED STEEL SHELVING WITH LONG-LASTING GRAY BAKED ENAMEL FINISH. BIN SIZE REFERENCE BINSW"D"H" A5-1/210-7/85 B8-1/410-3/47 C8-1/414-3/47 D1110-7/85 E16-1/214-3/47 F11168 G111810 H16-1/21811
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 12"W x 6"D x 4"H Black (9075-B)
- KRUEGER Leak Gauge, Tank, 32", 2"NPT (K-2-32)
- ASI GROUP Global Industrial„¢ Locker Bench Top, Plastic, 36"W x 9-1/2"D, Gray (11-9163600 9200)
- ORBIS Gray Attached Lid Container, Plastic, 8.22 gal Volume Capacity (NSOA2415-7 GRAY)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- TENNSCO Additional Shelf, 36 in.Wx12 in.Dx1 in.H (ES-12)
- Global Equipment General Purpose Metal Shelving