Shop All General Purpose Metal Shelving
Global Equipment
Steel Open Shelving - 30 Yellow Plastic Stacking Bins 11 Shelves - 36x12x73
Mfr # 603250YL
Zoro # G202538827
product price: $1,038.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,038.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 603250YL
- Zoro # G202538827
- Country of Origin China
- Category General Purpose Metal Shelving
Description
STEEL OPEN SHELVING WITH 30 YELLOW PLASTIC STACKING BINS 11 SHELVES - 36X12X73 KEEPS PARTS ORGANIZED WITH THESE HIGH CAPACITY SHELF BIN UNITS, PERFECT FOR PRODUCTION AND ASSEMBLY. INCLUDES TOUGH POLYPROPYLENE PLASTIC BINS FEATURING FINGER GRIPS FOR EASY HANDLING, ANTI-SLIDE STOPS AND REINFORCED RIBS TO PREVENT SPREADING WHEN FULL. LARGE LABEL SLOTS HELP PROVIDE QUICK INVENTORY IDENTIFICATION. GRAY ENAMEL FINISH. ONLY ONE BIN COLOR PER SHELVING. ASSEMBLES EASILY. OPEN STYLE SHELVING HAS ANTI-SWAY BRACES ON THE BACK AND THE SIDES FOR ADDED STABILITY. EASY TO ASSEMBLE RUGGED STEEL SHELVING WITH LONG-LASTING GRAY BAKED ENAMEL FINISH. BIN SIZE REFERENCE BINSW"D"H" A5-1/210-7/85 B8-1/410-3/47 C8-1/414-3/47 D1110-7/85 E16-1/214-3/47 F11168 G111810 H16-1/21811<
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Red (QED501RD)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (30184YELLO)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- KRUEGER Therma LevelGauge, 36"D, 10.5"Extn, 1.5"NPT (H-1.5-36-10.5)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- KNAPE & VOGT Shelf Board, 200 lb, 5Shelf, 48 in L, 12 in W, Particleboard (1980 W 12X48)
- Global Equipment General Purpose Metal Shelving