Shop All General Purpose Metal Shelving
Global Equipment
Steel Closed Shelving - 42 Yellow Plastic Stacking Bins 11 Shelves 36x12x73
Mfr # 603266YL
Zoro # G402539013
product price: $1,040.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,040.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 603266YL
- Zoro # G402539013
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
STEEL CLOSED SHELVING WITH 42 YELLOW PLASTIC STACKING BINS 11 SHELVES - 36X12X73 KEEPS PARTS ORGANIZED WITH THESE HIGH CAPACITY SHELF BIN UNITS, PERFECT FOR PRODUCTION AND ASSEMBLY. INCLUDES TOUGH POLYPROPYLENE PLASTIC BINS FEATURING FINGER GRIPS FOR EASY HANDLING, ANTI-SLIDE STOPS AND REINFORCED RIBS TO PREVENT SPREADING WHEN FULL. LARGE LABEL SLOTS HELP PROVIDE QUICK INVENTORY IDENTIFICATION. GRAY ENAMEL FINISH. ONLY ONE BIN COLOR PER SHELVING. ASSEMBLES EASILY. CLOSED STYLE SHELVING HAS STEEL SIDE AND BACK PANELS THAT HELP MINIMIZE DIRT AND DUST, WHILE ADDING SUPPORT. EASY TO ASSEMBLE RUGGED STEEL SHELVING WITH LONG-LASTING GRAY BAKED ENAMEL FINISH. BIN SIZE REFERENCE BINSW"D"H" A5-1/210-7/85 B8-1/410-3/47 C8-1/414-3/47 D1110-7/85 E16-1/214-3/47 F11168 G111810 H16-1/218
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Cubby Panel 14" x 14", Black, 48PK (GS14/B)
- SEVILLE CLASSICS Work Table, 35-1/2" H, Silver, Zinc Plated (SHE18308B)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary (HDC-247266-3S95)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- Global Equipment General Purpose Metal Shelving