Shop All General Purpose Metal Shelving
Global Equipment
Steel Closed Shelving - 30 Blue Plastic Stacking Bins 11 Shelves - 36x12x73
Mfr # 603265BL
Zoro # G602539028
product price: $1,042.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,042.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 603265BL
- Zoro # G602539028
- Country of Origin China
- Category General Purpose Metal Shelving
Description
STEEL CLOSED SHELVING WITH 30 BLUE PLASTIC STACKING BINS 11 SHELVES - 36X12X73 KEEPS PARTS ORGANIZED WITH THESE HIGH CAPACITY SHELF BIN UNITS, PERFECT FOR PRODUCTION AND ASSEMBLY. INCLUDES TOUGH POLYPROPYLENE PLASTIC BINS FEATURING FINGER GRIPS FOR EASY HANDLING, ANTI-SLIDE STOPS AND REINFORCED RIBS TO PREVENT SPREADING WHEN FULL. LARGE LABEL SLOTS HELP PROVIDE QUICK INVENTORY IDENTIFICATION. GRAY ENAMEL FINISH. ONLY ONE BIN COLOR PER SHELVING. ASSEMBLES EASILY. CLOSED STYLE SHELVING HAS STEEL SIDE AND BACK PANELS THAT HELP MINIMIZE DIRT AND DUST, WHILE ADDING SUPPORT. EASY TO ASSEMBLE RUGGED STEEL SHELVING WITH LONG-LASTING GRAY BAKED ENAMEL FINISH. BIN SIZE REFERENCE BINSW"D"H" A5-1/210-7/85 B8-1/410-3/47 C8-1/414-3/47 D1110-7/85 E16-1/214-3/47 F11168 G111810 H16-1/218
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBPBL)
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- ZORO SELECT Steel Mobile A-Frame Louvered Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-LP-95)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- Global Equipment General Purpose Metal Shelving