Shop All General Purpose Metal Shelving
Global Equipment
Steel Boltless Wood Deck Shelving - 10 Plastic Hopper Bins Beige, 42x15x84
Mfr # 238203BG
Zoro # G802536858
product price: $484.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 238203BG
- Zoro # G802536858
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
BOLTLESS STEEL SHELVING WITH BINS HEAVY DUTY STEEL UNIT INCLUDES 5 SHELVES SIZED TO HOLD 10 HOPPER BINS EFFICIENTLY. 14 GAUGE STEEL UPRIGHTS PERMIT EASY BOLTLESS, TOOL-FREE ASSEMBLY. INCLUDES 5/8" THICK PARTICLEBOARD WOOD DECKING SUPPORTED BY DOUBLE RIVETED BEAMS FOR A SHELF CAPACITY OF 1,200 LBS. SHIPPED WITH 2 BONUS BINS FOR A TOTAL OF 12 (ALL 1 COLOR). SHELVES HAVE A GRAY ENAMEL FINISH. 42"W X 15"D X 84"H. BIN SIZE REFERENCE BINS W" D" H" A 10-7/8 17-1/2 12-1/2 B 16-1/2 17-1/2 12-1/2 C 19-7/8 15-1/4 12-7/16
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Plate, For 40 Series (40-2420)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (13014RED)
- MILWAUKEE TOOL Drawer Divider, Plastic, 12-1/2 in L x 16-5/16 in W x 5 in H (48-22-8472)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6CC6478-4CL)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- Global Equipment General Purpose Metal Shelving