Shop All Turntables
Global Equipment
, Stainless Steel Spring-Actuated Pallet Carousel And Skid Positioner
Mfr # STS2
Zoro # G402662575
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,577.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # STS2
- Zoro # G402662575
- UPC # 707022340113
- Country of Origin China
- Category Turntables
Description
BEST VALUE STAINLESS STEEL PALLET CAROUSEL & SKID POSITIONER HELPS TO REDUCE WORKER STRAIN AND RISK OF INJURY FROM LIFTING, BENDING AND STRETCHING. THIS ERGONOMIC TOOL IS IDEAL FOR BUILDING OR UNPACKING PALLET LOADS. A COMBINATION OF HEAVY-DUTY SPRINGS AND SHOCK ABSORBING DAMPENER MAINTAIN A CONSTANT WORKING HEIGHT WITHOUT OVERSHOOT OR SPRING BOUNCE, LOWERING AND RAISING THE CAROUSEL AS PACKAGES ARE REMOVED OR ADDED. NO POWER OR AIR SUPPLY IS REQUIRED, AND IT IS VIRTUALLY MAINTENANCE FREE!! THE 43-5/8" DIAMETER TURNTABLE FEATURES LOW-FRICTION BEARINGS FOR SMOOTH OPERATION. FULL 360° ACCESS ALLOWS FOR NEARSIDE LOADING WITHOUT REACHING, AS THE OPERATOR CAN STEP CLOSER TO THE UNIT'S PLATFORM TO ADD OR REMOVE PALLET LOADS. WIDE, FREE-STANDING BASE FEATURES 36-5/8"L X 6"W X 2"H FORK POCKETS FOR EASY RELOCATION BY FORK LIFT. STRONG TYPE 304 STAINLESS STEEL FRAME AND ELECTROPLATED SPRINGS OFFER MAXIMUM CORROSION RESISTANCE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Strip Door Hardware, 5 ft., Aluminum (999-00051)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 1000 lb. (4DU77)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 43, Zinc Plated (T9501624)
- GLOBAL EQUIPMENT Pallet Skid Carousel Turntable Rotating Ring 2000 Lb. Capacity (CPT20-3)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet & Skid Carousel Turntable Rotating Ring 6000 Lb. Capacity (CPT60-1)
- VESTIL STAND ALONE POWERED CAROUSEL (STPC-WH)
- VESTIL Turret Bearing, 46" (PTB-46)
- VESTIL Manual Carousel, 4000 lb. Capacity, 48" (CA-48-4)
- VESTIL Steel Adjustable Pallet Carousel Stand with Casters, 1500 lb Capacity, Blue (PS-4045/CA-CK)
- VESTIL Turret Bearing, 40" (PTB-40)
- Global Equipment Lifting Tables