Shop All Hand Sinks
Global Equipment
Stainless Steel Hands Free Wall Mount Sink W/Faucet Splash Guards
Mfr # HN-HS-18SPPS-WM
Zoro # G002696048
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # HN-HS-18SPPS-WM
- Zoro # G002696048
- UPC # 707022449014
- Country of Origin China
- Category Hand Sinks
Description
LESS CONTACT MEANS BETTER HAND HYGIENE. THIS IS YOUR GO-TO SINK FOR WASHING AWAY DIRT AND GRIME WITHOUT TOUCHING FAUCET HANDLES. THE GEC STAINLESS STEEL HANDS FREE SINK USES KNEE VALVES TO RUN HOT OR COLD WATER, MAKING IT PERFECT FOR ANY COMMERCIAL, EDUCATIONAL, OR INDUSTRIAL SPACE WHERE HANDS OR TOOLS NEED TO BE CLEANED FREQUENTLY. THE DEEP BASIN ALLOWS ELBOW-DEEP SCRUBBING WHILE KEEPING SPLASHES WITHIN FOUR WALLS OF STAINLESS STEEL. HIGH BACKSPLASH DESIGN PROTECTS WALLS FROM WATER RESIDUE AND DAMAGE. CONSTRUCTED OF 18 GAUGE, 304 STAINLESS STEEL FOR MAXIMUM CORROSION RESISTANCE. INCLUDES KNEE ACTIVATED WATER SWITCH AND GOOSENECK FAUCET. 14"W X 10"D X 5"D BASIN BOWL. FEATURES BACK-SPLASH, SIDE SPLASHES AND BASKET TYPE DRAIN. 1/2" HOT AND COLD SUPPLY. WALL MOUNTING BRACKET AND FASTENERS INCLUDED. EASY ASSEMBLY. NSF LISTED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Lilah Towel Ring, Chrome (IAO20146)
- KOHLER Caxton Oval 19" X 15" Under-Mount Bat (2211-0)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 4 in Pipe Size (1WKL2)
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- GLOBAL EQUIPMENT Global Industrial„¢ Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14"x10"x5" Deep (HN-HS-18PS--WM)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- COMPONENT HARDWARE Encore Wall Mt S/S Hand Sink 4" OC Mtg H (FS20-101405H1)
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink (WNSF83454)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Knee Valves, Spout & Basket Drain (HSK)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- BK RESOURCES Hand Sink Stainless Steel 1-7/8" Drain, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1)
- Global Equipment Hand Sinks