Shop All Spill Containment Accessories
Global Equipment
Spill Containment Sump with Wire Deck
Mfr # 298441
Zoro # G202579561
product price: $654.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$654.99
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
- Brand Global Equipment
- MFR # 298441
- Zoro # G202579561
- Country of Origin Unknown
- Category Spill Containment Accessories
Description
SPILL CONTAINMENT SUMP WITH WIRE DECK HELPS PREVENT COSTLY, ILLEGAL CONTAMINATION TO THE ENVIRONMENT. CHEMICAL RESISTANT HIGH-DENSITY BLACK POLYETHYLENE 85 GALLON CAPACITY SUMP COLLECTS LEAKS AND OVERFLOW FOR EASY CLEAN-UP. EXTRA RIGID SUMP HOLDS FOUR 55 GALLON DRUMS. 4000 LB. STATIC LOAD CAPACITY. NESTS FOR COMPACT STORAGE. ACCEPTS STANDARD 48" SQ., OR 40" X 48" PALLET. . WIRE DECKING. IS DURABLE, LIGHTWEIGHT AND INCLUDES A POWDER COAT FINISH FOR LONG LIFE. MEETS EPA SECONDARY CONTAINMENT STANDARDS. NOTE:. FORKLIFT POCKETS ARE FOR TRANSPORTING EMPTY SUMPS ONLY WITH A FORKLIFT (SUMPS WITH NO DRUMS OR FLUIDS). NOTE:. DO NOT STACK CONTAINMENT SUMPS ON TOP OF EACH OTHER WHEN IN USE WITH DRUMS.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ULTRATECH Drum Spill Containment Pallet, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2330)
- MONTOUR LINE Expandable Metal Barricade, Yellow and Black, 11.5 ft Length (EB-FS-YB-110)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 N (03271 N)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- SPILLTECH Build Your Own Berm Straight Section (BYOB-2S)
- PIG Water-Activated Flood Barrier, 2PK (WTR048)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- PACTEC Dewatering Bag, 12x12, 8 oz. (SB1212-8)
- ULTRATECH Stopper Tubes, PK6 (5430)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- Global Equipment Spill Containment Accessories