Shop All General Purpose Metal Shelving
Global Equipment
Space-Trac 7 Unit Storage Shelving Chrome 48"W x 18"D x 86"H - 14 Ft.
Mfr # B2177924
Zoro # G202573071
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,773.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # B2177924
- Zoro # G202573071
- Country of Origin China
- Category General Purpose Metal Shelving
Description
SPACE-TRAC 7 UNIT STORAGE SHELVING CHROME 48"W X 18"D X 86"H - 14 FT. SPACE-TRAC HIGH DENSITY MOBILE STORAGE CHROME 7-UNIT SHELVING SYSTEM HIGH DENSITY MOBILE STORAGE SYSTEMS HELP YOU DOUBLE YOUR STORAGE CAPACITY USING MINIMAL SPACE. THESE UNIQUE OVERHEAD TRACK SYSTEMS PROVIDE INSTANT ACCESS TO INVENTORY WHILE FREEING FLOOR SPACE AND INCREASING THE NUMBER OF SHELVING UNITS USED IN A DESIGNATED AREA. IDEAL FOR DRY STORAGE, COOLERS AND WALK-IN FREEZERS. UTILIZES 2 STATIONARY UNITS; ONE ON EACH END, CONNECTED WITH AN OVERHEAD TRACK THAT ALLOWS MOBILE SHELVING UNITS IN BETWEEN TO SMOOTHLY SHIFT SIDE-TO-SIDE FOR EASY ACCESS TO INVENTORY AND STOCK ITEMS. INCLUDES TWO 12''L OVERHEAD STAINLESS STEEL TRACKS. GUIDE TRACKS CONNECT UNITS TOGETHER FOR AN EASY SLIDE-ALONG TRACK SHELVING SYSTEM. 4 HEIGHT ADJUSTABLE SHELVES ON EACH SHELVING UNIT FEATURES AN OPEN WIRE DESIGN FOR AIR, LIGHT AND SPRINKLER PENETRATION WHILE MINIMIZING DUST ACCUMULATION. SHELVES ADJUST AT 1" INCREMENTS. EACH MOBILE UNIT INCLUDES (4) 5" DIA." POLYURETHANE CASTERS. CHROME FEATURES AN ELECTRO-PLATED NICKEL-CHROME FINISH FOR A BRILLIANT HIGH GLOSS. ASSEMBLY REQUIRED.SPACE-TRAC HIGH DENSITY MOBILE STORAGE CHROME 4-UNIT SHELVING SYSTEM HIGH DENSITY MOBILE STORAGE SYSTEMS HELP YOU DOUBLE YOUR STORAGE CAPACITY USING MINIMAL SPACE. THESE UNIQUE OVERHEAD TRACK SYSTEMS PROVIDE INSTANT ACCESS TO INVENTORY WHILE FREEING FLOOR SPACE AND INCREASING THE NUMBER OF SHELVING UNITS USED IN A DESIGNATED AREA. IDEAL FOR DRY STORAGE, COOLERS AND WALK-IN FREEZERS. UTILIZES 2 STATIONARY UNITS; ONE ON EACH END, CONNECTED WITH AN OVERHEAD TRACK THAT ALLOWS MOBILE SHELVING UNITS IN BETWEEN TO SMOOTHLY SHIFT SIDE-TO-SIDE FOR EASY ACCESS TO INVENTORY AND STOCK ITEMS. INCLUDES TWO 14'L OVERHEAD STAINLESS STEEL TRACKS. GUIDE TRACKS CONNECT UNITS TOGETHER FOR AN EASY SLIDE-ALONG TRACK SHELVING SYSTEM. 4 HEIGHT ADJUSTABLE SHELVES ON EACH SHELVING UNIT FEATURES AN OPEN WIRE DESIGN FOR AIR, LIGHT AND SPRINKLER PENETRATION WHILE MINI
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 2 1/2 in H (33162RED)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- Global Equipment General Purpose Metal Shelving