Shop All General Purpose Metal Shelving
Global Equipment
Space-Trac 6 Unit Storage Shelving Chrome 36"W x 18"D x 86"H - 12 ft.
Mfr # 795982
Zoro # G802573082
Sold in multiples of 10 for $28,309.90
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$28,309.90
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 795982
- Zoro # G802573082
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Description
SPACE-TRAC HIGH DENSITY MOBILE STORAGE CHROME 6-UNIT SHELVING SYSTEM HIGH DENSITY MOBILE STORAGE SYSTEMS HELP YOU DOUBLE YOUR STORAGE CAPACITY USING MINIMAL SPACE. THESE UNIQUE OVERHEAD TRACK SYSTEMS PROVIDE INSTANT ACCESS TO INVENTORY WHILE FREEING FLOOR SPACE AND INCREASING THE NUMBER OF SHELVING UNITS USED IN A DESIGNATED AREA. IDEAL FOR DRY STORAGE, COOLERS AND WALK-IN FREEZERS. UTILIZES 2 STATIONARY UNITS; ONE ON EACH END, CONNECTED WITH AN OVERHEAD TRACK THAT ALLOWS MOBILE SHELVING UNITS IN BETWEEN TO SMOOTHLY SHIFT SIDE-TO-SIDE FOR EASY ACCESS TO INVENTORY AND STOCK ITEMS. INCLUDES TWO 12'L OVERHEAD STAINLESS STEEL TRACKS. GUIDE TRACKS CONNECT UNITS TOGETHER FOR AN EASY SLIDE-ALONG TRACK SHELVING SYSTEM. 4 HEIGHT ADJUSTABLE SHELVES ON EACH SHELVING UNIT FEATURES AN OPEN WIRE DESIGN FOR AIR, LIGHT AND SPRINKLER PENETRATION WHILE MINIMIZING DUST ACCUMULATION. SHELVES ADJUST AT 1" INCREMENTS. EACH MOBILE UNIT INCLUDES (4) 5" POLYURETHANE CASTERS. CHROME FEATURES AN ELECTRO-PLATED NICKEL-CHROME FINISH FOR A BRILLIANT HIGH GLOSS. ASSEMBLY REQUIRED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. FUTABA Black 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253180142)
- VIDMAR Drawer Divider, Pk25 (D2007/25P)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- GLOBAL EQUIPMENT Nexel Adjustable Solid Galvanized Shelf Cart 36x24 2 Shelves 800 Lb. Cap (188883)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 220 Gal. Capacity, Manual Close, Unassembled (316104)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT Steel Shelving with 96 4"H Plastic Shelf Bins Ivory - 36x12x72-13 Shelves (603443WH)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx12"Dx73"H Closed Clip Style 5 Shelf Starter (236064A)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- Global Equipment General Purpose Metal Shelving