Shop All General Purpose Metal Shelving
Global Equipment
Space-Trac 6 Unit Storage Shelving Chrome 36"W x 18"D x 74"H - 12 ft.
Mfr # 795976
Zoro # G502573054
product price: $2,665.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,665.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 795976
- Zoro # G502573054
- Country of Origin China
- Category General Purpose Metal Shelving
Description
SPACE-TRAC HIGH DENSITY MOBILE STORAGE CHROME 6-UNIT SHELVING SYSTEM HIGH DENSITY MOBILE STORAGE SYSTEMS HELP YOU DOUBLE YOUR STORAGE CAPACITY USING MINIMAL SPACE. THESE UNIQUE OVERHEAD TRACK SYSTEMS PROVIDE INSTANT ACCESS TO INVENTORY WHILE FREEING FLOOR SPACE AND INCREASING THE NUMBER OF SHELVING UNITS USED IN A DESIGNATED AREA. IDEAL FOR DRY STORAGE, COOLERS AND WALK-IN FREEZERS. UTILIZES 2 STATIONARY UNITS; ONE ON EACH END, CONNECTED WITH AN OVERHEAD TRACK THAT ALLOWS MOBILE SHELVING UNITS IN BETWEEN TO SMOOTHLY SHIFT SIDE-TO-SIDE FOR EASY ACCESS TO INVENTORY AND STOCK ITEMS. INCLUDES TWO 12'L OVERHEAD STAINLESS STEEL TRACKS. GUIDE TRACKS CONNECT UNITS TOGETHER FOR AN EASY SLIDE-ALONG TRACK SHELVING SYSTEM. 4 HEIGHT ADJUSTABLE SHELVES ON EACH SHELVING UNIT FEATURES AN OPEN WIRE DESIGN FOR AIR, LIGHT AND SPRINKLER PENETRATION WHILE MINIMIZING DUST ACCUMULATION. SHELVES ADJUST AT 1" INCREMENTS. EACH MOBILE UNIT INCLUDES (4) 5" POLYURETHANE CASTERS. CHROME FEATURES AN ELECTRO-PLATED NICKEL-CHROME FINISH FOR A BRILLIANT HIGH GLOSS. ASSEMBLY REQUIRED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 36In (PK255ZC36)
- QUANTUM STORAGE SYSTEMS Divider for Hulk Container, Black, 6 PK (CRDUS957)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- Global Equipment General Purpose Metal Shelving