Shop All General Purpose Metal Shelving
Global Equipment
Space-Trac 4 Unit Storage Shelving Chrome 36"W x 24"D x 86"H - 12 ft.
Mfr # 795986
Zoro # G802573075
product price: $2,535.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,535.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 795986
- Zoro # G802573075
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Description
SPACE-TRAC HIGH DENSITY MOBILE STORAGE CHROME 4-UNIT SHELVING SYSTEM HIGH DENSITY MOBILE STORAGE SYSTEMS HELP YOU DOUBLE YOUR STORAGE CAPACITY USING MINIMAL SPACE. THESE UNIQUE OVERHEAD TRACK SYSTEMS PROVIDE INSTANT ACCESS TO INVENTORY WHILE FREEING FLOOR SPACE AND INCREASING THE NUMBER OF SHELVING UNITS USED IN A DESIGNATED AREA. IDEAL FOR DRY STORAGE, COOLERS AND WALK-IN FREEZERS. UTILIZES 2 STATIONARY UNITS; ONE ON EACH END, CONNECTED WITH AN OVERHEAD TRACK THAT ALLOWS MOBILE SHELVING UNITS IN BETWEEN TO SMOOTHLY SHIFT SIDE-TO-SIDE FOR EASY ACCESS TO INVENTORY AND STOCK ITEMS. INCLUDES TWO 12'L OVERHEAD STAINLESS STEEL TRACKS. GUIDE TRACKS CONNECT UNITS TOGETHER FOR AN EASY SLIDE-ALONG TRACK SHELVING SYSTEM. 4 HEIGHT ADJUSTABLE SHELVES ON EACH SHELVING UNIT FEATURES AN OPEN WIRE DESIGN FOR AIR, LIGHT AND SPRINKLER PENETRATION WHILE MINIMIZING DUST ACCUMULATION. SHELVES ADJUST AT 1" INCREMENTS. EACH MOBILE UNIT INCLUDES (4) 5" POLYURETHANE CASTERS. CHROME FEATURES AN ELECTRO-PLATED NICKEL-CHROME FINISH FOR A BRILLIANT HIGH GLOSS. ASSEMBLY REQUIRED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 96" H (RS1B080008)
- FLAMBEAU Adjustable Compartment Box with 1 to 8 compartments, Plastic, 6 1/4 in H x 14-5/32 in W (T9200)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD6624)
- Global Equipment General Purpose Metal Shelving