Global Equipment

Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Blue


product price: $537.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

THIS MOBILE OPEN BASE SHOP DESK IS PERFECT FOR WAREHOUSES AS WELL AS SHIPPING AND RECEIVING AREAS. THE RUGGED 14 GA STEEL-CHANNEL-REINFORCED WORK SURFACE MEASURES 34-1/2"W X 30"D AND FIGHTS FATIGUE WITH HEIGHT ADJUSTMENTS FROM 38" TO 42-1/2"H AT 1-1/2" INCREMENTS. ITS WORK SURFACE HAS A 2" SLOPE FROM BACK TO FRONT EDGE. THE SHOP DESK FEATURES A PIGEONHOLE RISER THAT MEASURES 12"D X 7-3/4"H AND HOLDS SUPPLIES AND/OR ANY SIZE COMPUTER MONITOR. THE DRAWER UNDER THE WORK SURFACE GLIDES EASILY ON STEEL BALL BEARING SLIDES. IT INCLUDES A CYLINDER LOCK FOR SECURE STORAGE AND MEASURES 22-3/4"W X 15-3/4"D X 4-1/2"H. A 15"D LOWER SHELF IS INCLUDED. ITS ELECTRIC DUPLEX KNOCKOUT HOLES PROVIDE A CONVENIENT WAY OF ATTACHING AN ELECTRICAL EXTENSION FOR EASY ACCESS TO ELECTRIC POWER. THE OUTLET EASILY SCREWS ONTO THE SIDE OF SHOP DESK. NO ADDITIONAL WIRING IS NECESSARY. A 3" SWIVEL WITH 2 LOCKING CASTERS IS PROVIDED FOR EASY MOBILITY. THE DESK HAS A DURABLE BLUE POWDER COAT FINISH, AND IT IS EASY TO ASSEMBLE.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.