Shop All General Purpose Metal Shelving
Global Equipment
Single Depth Gravity Flow Carton Rack 4 LEVEL 96"W x 48"D x 84H"
Mfr # 184058
Zoro # G502573078
product price: $1,641.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,641.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 184058
- Zoro # G502573078
- Country of Origin Viet Nam
- Category General Purpose Metal Shelving
Description
SINGLE DEPTH GRAVITY FLOW CARTON RACK 4 LEVEL 96"W X 48"D X 84H" - 184058 GRAVITY FLOW CARTON RACK HELPS MAKE INVENTORY CONTROL MORE EFFICIENT. UNIQUE "FLOW" DESIGN USES GRAVITY TO SLIDE CARTONS TO FRONT FOR EASY ACCESS. LOADS FROM THE BACK TO ENSURE THAT FIRST INVENTORY IN IS THE FIRST INVENTORY OUT. CARTONS ARE TRANSPORTED ON ROLLER TRACKS CONSTRUCTED OF U-SHAPED GALVANIZED STEEL CHANNELS WITH PLASTIC WHEELS THAT SUPPORT 50 LBS./FT. BOX GUIDE RAILS CAN BE ADJUSTED HORIZONTALLY AND BEAMS CAN BE ADJUSTED VERTICALLY TO ACCOMMODATE VARYING CARTON SIZES. STORAGE SHELF LEVELS ARE ADJUSTABLE ON 1.5" CENTERS FOR HEIGHT FLEXIBILITY. BOX GUIDE RAILS ARE USED BETWEEN EACH PAIR OF ROLLER TRACKS. ADDITIONAL ROLLER TRACKS CAN BE ADDED DEPENDING UPON CARTON SIZES. EACH GRAVITY FLOW STORAGE LEVEL INCLUDES FOUR PAIR OF ROLLER TRACKS WITH FIVE BOX GUIDE RAILS AND ONE CROSS SUPPORT. RACKS INCLUDE 5/8" THICK PARTICLE BOARD TOP STORAGE LEVEL THAT SUPPORTS UP TO 1000 LBS. GRAY BAKED ENAMEL FINISH. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- SANDUSKY LEE Mobile Wardrobe Cabinet, Charcoal, 230 lb (TAWR462472-02)
- RUBBERMAID COMMERCIAL Round Storage Container, 18 qt. (FG572724CLR)
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Green, 36x12x72-13 Shelves (603440GN)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- Global Equipment General Purpose Metal Shelving