Shop All General Purpose Metal Shelving
Global Equipment
Security Work Center Storage Cabinet - Shelves, 6 Drawers 68 Yellow Bins
Mfr # 601815
Zoro # G202563829
Sold in multiples of 10 for $28,859.90
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$28,859.90
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601815
- Zoro # G202563829
- Country of Origin China
- Category General Purpose Metal Shelving
Description
SECURITY WORK CENTER STYLE A OUR RUGGED STEEL STORAGE CABINET FEATURES BOX-FORMED, REINFORCED 4" DEEP POCKET DOORS THAT SWING OPEN 270° FOR FULL ACCESS. DOOR SHELVES STORE CANS, BOTTLES, AND OTHER SMALL CONTAINERS ON THE BOTTOM HALF AND LOUVERS HOLD BINS ON THE TOP HALF. DRAWERS HAVE 400 LB. CAPACITY, EXTEND COMPLETELY ON BALL BEARING SUSPENSIONS, AND MEASURE 36"W X 18"D WITH ASSORTED HEIGHTS : 2(3"H); 3(4"H); 1(6"H) . HIGH-PRESSURE LAMINATE WORK SURFACE IS 1-3/4" THICK AND LETS YOU WORK WITHIN THE CABINET. CABINET MEASURES 38"W X 24"D X 72"H OVERALL. GRAY POWDER COAT FINISH. SHIPS ASSEMBLED. THE CABINETS ARE NOT RETURNABLE. BIN SIZE REFERENCE BINSW"D"H"A4-1/85-3/83B4-1/87-3/83C5-1/210-7/85D8-1/410-3/47E8-1/414-3/47F16-1/214-3/47G1110-7/85
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 5 to 21 compartments, Plastic, 2 13/16 in H x 9.13 in W (2378000)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR5)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-100GN)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- KENECO 48" Roller Track with Clips for Gravity Flow Racks (48TRACK-C)
- Global Equipment General Purpose Metal Shelving