Global Equipment

Scratch Resistant Strip Door Curtain 12'W x 13'H


product price: $1,627.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SCRATCH RESISTANT STRIP DOOR CURTAIN FASTEST INSTALLATION OF ANY STRIP DOOR ON THE MARKET!! EXCLUSIVE GLASS FILLED POLYPROPYLENE MOUNTING BRACKETS (INCLUDED) REDUCE STRIP CURTAIN INSTALLATION TIME BY 90%. PRE-PUNCHED STRIPS SIMPLY HOOK ON AND WILL NOT ACCIDENTALLY COME OFF. 12"W X .120" THICK STRIPS HAVE 66% OVERLAP (4" EACH SIDE) TO CONSERVE ENERGY. RIBBED ON BOTH SIDES TO HELP REDUCE SCRATCHES AND ABRASIONS TO THE STRIPS. STRIPS RETAIN CLARITY FOR LASTING VISIBILITY AND INCREASED SERVICE LIFE. OVERLAPPING STRIPS INTERLOCK TO HELP PROVIDE A TIGHTER, MORE ENERGY EFFICIENT SEAL. IDEAL FOR HEAVY TRAFFIC APPLICATIONS. REDUCES NOISE, DUST, FUMES. HEAVY-DUTY VINYL HAS OUTSTANDING CLARITY AND WARP-RESISTANCE. ROUND EDGE AND CONCAVE/CONVEX OVERLAP IMPROVE SEAL AND ELIMINATE DANGEROUS SHARP PROTRUSIONS. PROVIDES EXCELLENT TEMPERATURE RESISTANCE FROM -10 TO 150 DEGREES F. SPECIAL UV STABILIZERS HELP REDUCE FADING OR YELLOWING. SAFETY ORANGE END PANEL STRIPS INCLUDED. FIRE-RESISTANT, AS WELL AS SELF-EXTINGUISHING, AND REGISTERED AS SUCH BY THE CALIFORNIA STATE FIRE MARSHAL'S OFFICE. NOTE: W' X H' SIZE SHOWN IS FOR RECESSED MOUNTED (UNDER HEADER) DOORS. FOR SURFACE MOUNTED (ON WALL) DOORS, ORDER STRIP DOOR 1 FOOT WIDER AND HIGHER THAN DOOR OPENING.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.