Shop All Wire Shelf Accessories
Global Equipment
Residential Safes Expandable Depth Wall Safe - 15"W x 3-1/4"-6"D x 22-1/8"H
Mfr # WS03-2N
Zoro # G902662525
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # WS03-2N
- Zoro # G902662525
- UPC # 707022452793
- Country of Origin Unknown
- Category Wire Shelf Accessories
Description
GLOBAL RESIDENTIAL SAFES EXPANDABLE DEPTH WALL SAFE - 15"W X 3-1/4"-6"D X 22-1/8"H THE ADJUSTABLE WALL SAFE WITH ELECTRONIC LOCK WILL SAFELY STORE DOCUMENTS AND VALUABLES. DESIGNED TO PROVIDE HIDDEN PROTECTION AND EASY INSTALLATION. FEATURES
- ADJUSTABLE DEPTH PROVIDES THE ABILITY TO MAXIMIZE THE USEABLE SPACE WHEN INSTALLED IN DIFFERENT WALL THICKNESSES EXPANDABLE SHELVES INCLUDED TO USE WITH DIFFERENT DEPTHS BATTERY OPERATED ELECTRONIC LOCK EASILY CHANGE YOUR PERSONAL CODE IN SECONDS SOLID STEEL 1/4" THICK DOOR THE KEYPAD WILL GO INTO A LOCKOUT PENALTY IF COMBINATIONS ARE ENTERED INCORRECTLY MECHANICAL OVERRIDE KEYS USED TO BYPASS THE ELECTRONIC LOCK DUE TO DEAD BATTERIES OR LOST CODE INTERIOR LIGHT CAN BE ACCESSED EASILY BY A FLIP OF A SWITCH TWO-3/4" DIAMETER SOLID STEEL LOCKING BOLTS PRY RESISTANT RECESSED DOOR WITH CONCEALED HINGES FOR ANTI-THEFT PROTECTION
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPELINE PACKAGING Plastic Drum, Gasket Fittings, 55 gal., Blu (03-14-079-00087)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- TOPPER INDUSTRIAL Telegray 2 51013-X, Steel, 35 L, 36.5 W, 18 H (51013-X)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW99)
- GLOBAL EQUIPMENT Nexel CA4S4 (4) Swivel Stem Casters, 4" Rubber, Set of (4), 500 lb Capacity (184233*)
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 18 of Blue Premium Stacking Bins (550154BL)
- GLOBAL EQUIPMENT Wire Mesh Service Window for 8' Security Room (603348)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x 2" Female NPT Pipe Thread (B700415)
- GLOBAL EQUIPMENT Global Industrial„¢ 96" Long Gray Double Rivet Channel Beam (RLB96HD)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 8 Bottle Capacity (797085)
- KEE SAFETY Kee Safety - 62-8 - Kee Klamp Rail Flange, 1-1/2" Dia. (62-8)
- Global Equipment Wire Shelving