Shop All Conduit, Wire Reel & Cable Racks
Global Equipment
Reel Rack Starter Unit 48"W x 24"D x 96"H
Mfr # 653173
Zoro # G102573652
product price: $798.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 653173
- Zoro # G102573652
- Country of Origin Unknown
- Category Conduit, Wire Reel & Cable Racks
Description
HIGH CAPACITY REEL RACK 96"H STARTER UNIT ADJUSTABLE FOR UP TO 60" DIAMETER REELS. AXLE BRACKETS ACCOMMODATE UP TO 2" DIAMETER AXLES FOR 2000 LB. CAPACITY PER PAIR. SAFETY PINS LOCK AXLE BRACKETS AND CROSS BEAMS TO UPRIGHT FRAMES. DURABLE 12 GAUGE STEEL UPRIGHT FRAMES MEASURE 3-1/2"W X 3"D. 10 GAUGE STEEL AXLE BRACKETS. LAPPED AND WELDED BEAMS HAVE THREE HOOKS FOR POSITIVE CONNECTION. CROSS BEAMS AND BRACKETS ADJUST ON 3" CENTERS. REEL RACK INCLUDES 2 UPRIGHT FRAMES WITH BUILT-IN BRACE SET, 2 PAIRS OF CROSS BEAMS, 4 PAIRS OF AXLE BRACKETS. RACK SHOULD BE SECURED TO FLOOR. GRAY POWDER COAT FINISH. EASY ASSEMBLY. ALL AXLE KITS ARE SOLD SEPARATELY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard (66186)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (30224GREEN)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 (257813BL)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 96"H (653176)
- GLOBAL EQUIPMENT Reel Rack Add-On Unit 48"W x 36"D x 96"H (653187)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, BK (880-7-BK)
- LITTLE GIANT Wire Reel Caddy, 25"W x 19.5"D x 45"H, 300 lbs. Capacity (RT48S)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- JONARD TOOLS Spool and Reel Rack, Steel, 18inH x 17inW (CC-2721)
- Global Equipment Conduit, Wire Reel & Cable Racks