Shop All Shelving & Rack Accessories
Global Equipment
Record Storage Rack Starter 96"W x 36"D x 96"H
Mfr # 613137
Zoro # G302571205
product price: $1,604.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,604.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 613137
- Zoro # G302571205
- Country of Origin China
- Category Shelving & Rack Accessories
Description
HEAVY LOAD RECORD STORAGE CENTER 36"D STARTER CENTER HEAVY DUTY SHELVING WITH FILE BOXES MAKES ORGANIZED RECORD STORAGE AFFORDABLE AND CONVENIENT. HIGH CAPACITY STEEL RACKS, WITH UP TO 3800 LB. CAPACITY PER LEVEL, HANDLE THE BIGGEST RECORD STORAGE NEEDS. MADE USING BOLTLESS 12-GAUGE STEEL HORIZONTAL BEAMS WITH 3-HOOK CONNECTOR END PLATES THAT ALLOW EASY INSTALLATION WITHOUT TOOLS. BEAMS ADJUST IN SECONDS AT 1-1/2" INCREMENTS. UPRIGHTS ARE 14-GAUGE STEEL. RACK IS FINISHED IN GRAY POWDER COATING. RUGGED 200 TEST CORRUGATED TRANSFER FILE BOXES PROTECT AND ORGANIZE RECORDS FOR STORAGE WITH DOUBLE-THICK FRONT AND BACK WALLS, LARGE LABEL AREA AND HAND HOLES FOR EASY LIFTING AND PORTABILITY OF STORED RECORDS. BOXES FIT SECURELY ON RUGGED 5/8" THICK PARTICLEBOARD DECKS. 36"D UNIT STORES 2 ROWS WITH ACCESS FROM BOTH SIDES AND INCLUDE 5 ADDITIONAL SUPPORTS PER LEVEL TO HANDLE ANY RECORD STORAGE JOB. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Storage Bin, Parts Storage Bin, 4-1/8 in x 7-3/8 in x 3, Yellow (269681YL)
- EASY LINER Shelf Liner 12"x10 ft., White, Width: 12 IN (SELECT EASY LINER)
- SIMPSON STRONG-TIE Galvanized Silver Steel Panel Sheathing Clip For 1/2 (PSCL 15/32)
- 80/20 Base Plate, For 2715, 15 S (2408)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- ECONOCO Single Slotted Standard 48"H, Silver, 10PK (SS10/48)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- ORGANIZED LIVING FreedomRail 63 In. White Standard Wall-Mounted Upright (7913306311)
- LOWELL Cable Panel wbrushes 2U (CBP-2)
- METRO Holder, Label, 4", Metro Max Q For Intermetro - Part# Mq04Lh (MQ04LH)
- ECONOCO Grid Cubby Panel 10 x 10", Black, 48PK (GS10/B)
- Global Equipment Shelving & Rack Accessories