Shop All Shelving & Rack Accessories
Global Equipment
Record Storage Rack Starter 96"W x 18"D x 72"H
Mfr # 613133
Zoro # G802571965
product price: $791.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$791.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 613133
- Zoro # G802571965
- Country of Origin China
- Category Shelving & Rack Accessories
Description
HEAVY LOAD RECORD STORAGE CENTER 18"D STARTER CENTER HEAVY DUTY SHELVING WITH FILE BOXES MAKES ORGANIZED RECORD STORAGE AFFORDABLE AND CONVENIENT. HIGH CAPACITY STEEL RACKS, WITH UP TO 3800 LB. CAPACITY PER LEVEL, HANDLE THE BIGGEST RECORD STORAGE NEEDS. MADE USING BOLTLESS 12-GAUGE STEEL HORIZONTAL BEAMS WITH 3-HOOK CONNECTOR END PLATES THAT ALLOW EASY INSTALLATION WITHOUT TOOLS. BEAMS ADJUST IN SECONDS AT 1-1/2" INCREMENTS. UPRIGHTS ARE 14-GAUGE STEEL. RACK IS FINISHED IN GRAY POWDER COATING. RUGGED 200 TEST CORRUGATED TRANSFER FILE BOXES PROTECT AND ORGANIZE RECORDS FOR STORAGE WITH DOUBLE-THICK FRONT AND BACK WALLS, LARGE LABEL AREA AND HAND HOLES FOR EASY LIFTING AND PORTABILITY OF STORED RECORDS. BOXES FIT SECURELY ON RUGGED 5/8" THICK PARTICLEBOARD DECKS. 18"D UNIT STORES 1 ROW OF BOXES. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Double Slotted Standard 96"H, 10PK (SS22/96-C)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- HASTINGS HOME Hastings Home 6-Tier, 24 Pair Shoe Storage Rack (917850MTV)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- KNAPE & VOGT 4' Galv STL Standard (BK-0100-4)
- DURASHELF Shelf Adaptor Caster 4" (CS2088)
- VESTIL Structural Rack Guard, 18 x 8", M" Qty 2 (G6-18)
- ZORO SELECT Shelving Standard, Steel (1WDR5)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- LOWELL Steel Vent Panel 2U (SVP-2)
- Global Equipment Shelving & Rack Accessories