Shop All Shelving & Rack Accessories
Global Equipment
Record Storage Rack Starter 60"W x 36"D x 96"H
Mfr # 613135
Zoro # G402571051
product price: $1,160.99
/ea
Sold in multiples of 10 for $11,609.90
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,609.90
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 613135
- Zoro # G402571051
- Country of Origin China
- Category Shelving & Rack Accessories
Description
HEAVY LOAD RECORD STORAGE CENTER 36"D STARTER CENTER HEAVY DUTY SHELVING WITH FILE BOXES MAKES ORGANIZED RECORD STORAGE AFFORDABLE AND CONVENIENT. HIGH CAPACITY STEEL RACKS, WITH UP TO 3800 LB. CAPACITY PER LEVEL, HANDLE THE BIGGEST RECORD STORAGE NEEDS. MADE USING BOLTLESS 12-GAUGE STEEL HORIZONTAL BEAMS WITH 3-HOOK CONNECTOR END PLATES THAT ALLOW EASY INSTALLATION WITHOUT TOOLS. BEAMS ADJUST IN SECONDS AT 1-1/2" INCREMENTS. UPRIGHTS ARE 14-GAUGE STEEL. RACK IS FINISHED IN GRAY POWDER COATING. RUGGED 200 TEST CORRUGATED TRANSFER FILE BOXES PROTECT AND ORGANIZE RECORDS FOR STORAGE WITH DOUBLE-THICK FRONT AND BACK WALLS, LARGE LABEL AREA AND HAND HOLES FOR EASY LIFTING AND PORTABILITY OF STORED RECORDS. BOXES FIT SECURELY ON RUGGED 5/8" THICK PARTICLEBOARD DECKS. 36"D UNIT STORES 2 ROWS WITH ACCESS FROM BOTH SIDES AND INCLUDE 5 ADDITIONAL SUPPORTS PER LEVEL TO HANDLE ANY RECORD STORAGE JOB. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (161484USZ)
- KRUEGER Therma Level Gauge, Tank Depth 119", 2"NPT (H-2-119-ALLSS)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- VESTIL Pallet Racking Frame (PRTD-10-42-24)
- ECONOCO Grid 8" Hook, Chrome, 96PK (WTE/H8)
- ECONOCO Grid Sloping Basket 15" x 12", White, 6PK (BSK16/W)
- COMPONENT HARDWARE Stainless Steel Double Prong Pot Hook (J77-4401)
- NEW AGE Adjustable Shelf Foot 1" (0116)
- SIMPLE SPACES White Lid Storage Rack (JI-39W-3L)
- ECONOCO Square Dump Bin 48", Black (GTC48/B)
- Global Equipment Shelving & Rack Accessories