Shop All Bulk Storage Racks
Global Equipment
Record Storage Rack Add-On 72"W x 36"D x 96"H
Mfr # 613186
Zoro # G102593438
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,193.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 613186
- Zoro # G102593438
- Country of Origin United States
- Category Bulk Storage Racks
Details
Item | Record Storage Rack Add-On |
Description
HEAVY LOAD RECORD STORAGE CENTER 36"D ADD-ON CENTER HEAVY DUTY SHELVING WITH FILE BOXES MAKES ORGANIZED RECORD STORAGE AFFORDABLE AND CONVENIENT. HIGH CAPACITY STEEL RACKS, WITH UP TO 3800 LB. CAPACITY PER LEVEL, HANDLE THE BIGGEST RECORD STORAGE NEEDS. MADE USING BOLTLESS 12-GAUGE STEEL HORIZONTAL BEAMS WITH 3-HOOK CONNECTOR END PLATES THAT ALLOW EASY INSTALLATION WITHOUT TOOLS. BEAMS ADJUST IN SECONDS AT 1-1/2" INCREMENTS. UPRIGHTS ARE 14-GAUGE STEEL. RACK IS FINISHED IN GRAY POWDER COATING. RUGGED 200 TEST CORRUGATED TRANSFER FILE BOXES PROTECT AND ORGANIZE RECORDS FOR STORAGE WITH DOUBLE-THICK FRONT AND BACK WALLS, LARGE LABEL AREA AND HAND HOLES FOR EASY LIFTING AND PORTABILITY OF STORED RECORDS. BOXES FIT SECURELY ON RUGGED 5/8" THICK PARTICLEBOARD DECKS. 36"D UNIT STORES 2 ROWS WITH ACCESS FROM BOTH SIDES AND INCLUDE 5 ADDITIONAL SUPPORTS PER LEVEL TO HANDLE ANY RECORD STORAGE JOB. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 5 to 36 compartments, Plastic, 10 in H x 7 in W (135402)
- RUBBERMAID Storage Tote, Clear, Plastic, 18 3/4 in L, 13 3/8 in W, 11 1/2 in H, 7.5 gal Volume Capacity (RMCC300014)
- VESTIL , Wall Mounted Storage Rack (1 Pair) (SR-WM)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- GLOBAL EQUIPMENT Safety Locking Pin for Bulk Rack (12 pc) H3 (H3)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx36Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581011GY)
- LYON Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67221W)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 5 Shelves, Wood Deck, Gray (B2297547)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx24Dx84H 3 Levels Wood Deck 1500 Lb. Per Level GRY (580998GY)
- GLOBAL INDUSTRIAL 48Lx18Wx78-1/2H Stationary Dual Level Carton Stand With 6 Dividers (184205)
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- Global Equipment Bulk Storage Racks