Shop All Bulk Storage Racks
Global Equipment
Record Storage Rack Add-On 60"W x 36"D x 72"H
Mfr # 613180
Zoro # G502593380
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 613180
- Zoro # G502593380
- Country of Origin China
- Category Bulk Storage Racks
Details
Item | Record Storage Rack Add-On |
Description
HEAVY LOAD RECORD STORAGE CENTER 36"D ADD-ON CENTER HEAVY DUTY SHELVING WITH FILE BOXES MAKES ORGANIZED RECORD STORAGE AFFORDABLE AND CONVENIENT. HIGH CAPACITY STEEL RACKS, WITH UP TO 3800 LB. CAPACITY PER LEVEL, HANDLE THE BIGGEST RECORD STORAGE NEEDS. MADE USING BOLTLESS 12-GAUGE STEEL HORIZONTAL BEAMS WITH 3-HOOK CONNECTOR END PLATES THAT ALLOW EASY INSTALLATION WITHOUT TOOLS. BEAMS ADJUST IN SECONDS AT 1-1/2" INCREMENTS. UPRIGHTS ARE 14-GAUGE STEEL. RACK IS FINISHED IN GRAY POWDER COATING. RUGGED 200 TEST CORRUGATED TRANSFER FILE BOXES PROTECT AND ORGANIZE RECORDS FOR STORAGE WITH DOUBLE-THICK FRONT AND BACK WALLS, LARGE LABEL AREA AND HAND HOLES FOR EASY LIFTING AND PORTABILITY OF STORED RECORDS. BOXES FIT SECURELY ON RUGGED 5/8" THICK PARTICLEBOARD DECKS. 36"D UNIT STORES 2 ROWS WITH ACCESS FROM BOTH SIDES AND INCLUDE 5 ADDITIONAL SUPPORTS PER LEVEL TO HANDLE ANY RECORD STORAGE JOB. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-201RD)
- INTERDESIGN ORGANIZER BIN CLEAR 4""W (64630)
- GLOBAL EQUIPMENT Safety Locking Pin for Bulk Rack (12 pc) H3 (H3)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321SD)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- KEYSCO TOOLS Bulk Rack, Black, Aluminum (77784)
- TENNSCO Upright Frame, 48 in D, 1 3/4 in W (BUF-4896)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx48D Wood Deck 1200 Lb Cap., Gray (B2296805)
- Global Equipment Bulk Storage Racks