Shop All Bulk Storage Racks
Global Equipment
Record Storage Rack 72"W x 48"D x 84"H With Polyethylene File Boxes - Gray
Mfr # 716903
Zoro # G002661022
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,326.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 716903
- Zoro # G002661022
- UPC # 707022388276
- Country of Origin United States
- Category Bulk Storage Racks
Description
SECURE RECORD STORAGE TOUGH TRANSLUCENT HIGH DENSITY POLYETHYLENE HANGING FILE BOXES KEEP FILES ORGANIZED. . . METAL RAILS ORGANIZE LETTER HANGING FOLDERS. KEEP CONFIDENTIAL DOCUMENTS SECURED WITH PADLOCKABLE INTERLOCKING ATTACHED LID FOR STACKING STRENGTHAND EYELETS MOLDED-IN THE EASY CARRY HAND GRIPS. FULL LENGTH STAINLESS STEEL HINGE PINS ENSURE SECURITY. 21 1/2"L X 15"W X12 1/2"H. 65 LB. CAPACITY. 260 LB. CAPACITY AND STACK UP TO 4 HIGH. SECURELY STORE BOXES ON RUGGED 5/8" PARTICLE BOARD DECKS WITH DECK SUPPORTS. HEAVY DUTY STEEL RACK UPRIGHTS AND DOUBLE RIVETBEAMS FOR POSITIVE CONNECTION AND ASSEMBLE WITHOUT TOOLS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- 80/20 M8X1.25 Dropin T-Nut W/Flex Hand Brt 40S (40-1986)
- LITTLE GIANT Wire Reel Cart, Open Back Model (RT4-5TL)
- GLOBAL EQUIPMENT Safety Locking Pin for Bulk Rack (12 pc) H3 (H3)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297231)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 18D x 60H With 5 Shelves, Wood Deck, Gry (B2297226)
- GLOBAL INDUSTRIAL 48Lx18Wx78-1/2H Stationary Dual Level Carton Stand With 6 Dividers (184205)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- Global Equipment Bulk Storage Racks