Shop All Footwear Accessories
Global Equipment
Puncture Resistant Insoles, Flexible, 0163US, Size 8.5 - 9.5, 1 Pair
Mfr # 0163US 8.5-9.5
Zoro # G702608112
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 0163US 8.5-9.5
- Zoro # G702608112
- UPC # 3614521630379
- Country of Origin Mexico
- Category Footwear Accessories
Description
PUNCTURE RESISTANT INSOLES, FLEXIBLE, 0163US, SIZE 8.5 - 9.5, 1 PAIR FEATURES:
- PUNCTURE RESISTANT ASTM F 2412-11 AND F 2413-11 RATED LIGHT, SLIM AND FLEXIBLE FOR MAXIMUM COMFORT GOOD THERMAL INSULATION PROPERTIES FLIGHT FRIENDLY, UNDETECTABLE TO METAL DETECTORS 99% POLYESTER FIBER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (WMN100233)
- SIGNMISSION Not A Pedestrian Walkway 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99833 (FD-2-R-16-3PK-99833)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, M, 400 PK, Black (HM2021832002-BK-M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-939)
- GLOBAL EQUIPMENT Puncture Resistant Insoles, Flexible, 0163US, Size 11.5 - 13, 1 Pair (0163US 11.5-13)
- GLOBAL EQUIPMENT Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair (0163US 10-11)
- SOF SOLE Shoe Laces, 48" L, Polyester, Gold Brown, PR (84724)
- KIWI POLISH SHOE EXP BLK .2OZ (18401)
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PR (TT240)
- FIEBINGS 16 Oz. Prime Neatsfoot Oil Compound (PN0C00P016Z)
- KIWI Outdoor Round 72 In. Boot Laces (449)
- Global Equipment Foot Protection