Shop All Workbenches
Global Equipment
Production Workbench w/ Shop Top Square Edge, 180"W x 30"D, Gray
Mfr # 500310
Zoro # G702535005
product price: $1,202.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,202.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 500310
- Zoro # G702535005
- Country of Origin China
- Category Workbenches
Description
THIS EXTRA LONG WORKBENCH IS BUILT WITH DURABILITY IN MIND. THE LEG BENCHES INCLUDE STRINGER FOR ADDED STABILITY. THE TEMPCORE TOP IS A 1-1/2" THICK, 3/16" HIGH-GRADE HARDBOARD ON TWO SIDES, AND THE CORE IS A 45 LBS DENSITY PARTICLE BOARD. THERE ARE DOUBLE ELECTRICAL KNOCKOUTS ON THE LEGS. THE 180"W WORKBENCH INCLUDES (3) 60"W TOPS AND (4) LEG FRAMES.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- HOLLAENDER 1 1/4 in Adjustable Elbow/Tee Structural Pipe Fitting, Aluminum, 1.68 in Dia. (17-7)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 33 3/4 in H x 12 1/4 in D (017-95)
- ZORO SELECT Tilting Workstand, 16x20 in., 330 lb. Cap. (2WTR4)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- Global Equipment Workbenches