Shop All Workbenches
Global Equipment
Production Workbench w/ Shop Top Square Edge, 144"W x 36"D, Gray
Mfr # 500311
Zoro # G302534743
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,120.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 500311
- Zoro # G302534743
- Country of Origin China
- Category Workbenches
Description
THIS EXTRA LONG WORKBENCH IS BUILT WITH DURABILITY IN MIND. THE LEG BENCHES INCLUDE STRINGER FOR ADDED STABILITY. THE TEMPCORE TOP IS A 1-1/2" THICK, 3/16" HIGH-GRADE HARDBOARD ON TWO SIDES, AND THE CORE IS A 45 LBS DENSITY PARTICLE BOARD. THERE ARE DOUBLE ELECTRICAL KNOCKOUTS ON THE LEGS. THIS 144"W WORKBENCH INCLUDES (2) 72"W TOPS AND (3) LEG FRAMES.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Chrome (2KPD8)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HWG4SC8460-3CL)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW90)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- Global Equipment Workbenches