Shop All Power Strips
Global Equipment
Power Strip With 3-Way Cycle Timer, 6 Outlets, 12A, 15' Cord
Mfr # LTS-6H375
Zoro # G702711980
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Power strip
- Receptacle style 5-15r
- Usb port No
- Cord length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # LTS-6H375
- Zoro # G702711980
- UPC # 707022349499
- Country of Origin China
- Category Power Strips
Dimensions
Cord length | 15 ft |
Strip length | 18 in |
Details
Material | Aluminum |
Type | Power strip |
Receptacle style | 5-15r |
Usb port | No |
Surge protection | No |
Surge protection failure alarm | No |
Power indicator | Yes |
Mounting location | Snap/slide |
Number of receptacles | 6 |
Medical grade | No |
Amperage | 12A |
Emi/rf noise filter | No |
Timer | Yes |
Number of outlet rows | 1 |
Certifications | Etl, cetl |
Voltage rating | 120 v |
Data line protection | No |
Color family | Silver |
Automatic shut off | No |
Overload protection | 12a circuit breaker % |
Description
THE GEC 3-WAY CYCLE TIMER PROVIDES TIMED INTERVALS FOR 3 DIFFERENT CYCLES. THE TIMER PREVENTS OVERLOAD BY ALTERNATING POWER BETWEEN THE THREE POWER UNITS OR SIX POWER STRIPS IN THE CHARGING CART, PROVIDING CHARGING TO MULTIPLE LAPTOPS OR DEVICES DURING THE DAY. THE POWER UNITS PLUG INTO THE OUTLETS LABELED A, B, OR C. THE TIMER CONTROL CAN BE ADJUSTED AND SET EVERY 15 TO 240 MINUTES. ONCE THE TIMER IS SET, IT THEN CONTROLS THE AMOUNT OF TIME THE POWER UNIT WILL BE "HOT" BEFORE THE TIMER SWITCHES TO THE OTHER POWER UNIT. 15 MINUTES CAN BE USED AS THE DEFAULT SETTING, HOWEVER THE TIME SETTING SHOULD DEPEND ON LAPTOP SIZE, BATTERY CAPACITY, FREQUENCY OF USE AND THE TIME AVAILABLE FOR CHARGING BETWEEN USES. LOW MINUTE SETTINGS SHOULD BE USED IF THE LAPTOPS ARE BEING USED MORE FREQUENTLY. ONCE YOU SET THE TIMER CONTROL TO THE DESIRED CYCLING INCREMENT, AFTER THE SIDE A TIME EXPIRES, THE TIMER WILL ACTIVATE SIDE B FOR THE SAME PERIOD OF TIME. AFTER THE SIDE B TIME EXPIRES, THE TIMER WILL ACTIVATE SIDE C FOR THE SAME PERIOD OF TIME. THIS CYCLE WILL CONTINUE UNTIL THE ON/OFF SWITCH IS SET TO THE OFF POSITION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAM12)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GRG5)
- GLOBAL EQUIPMENT Power Strip, 7 Outlets, 15A, 20"L, 6' Cord (LTS-19-7-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- GLOBAL EQUIPMENT Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15' Cord (LTS-9H650-15ft-SP)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Surge Protected Power Strip, 12 Outlets, 15A, 1500 Joules, 6' Cord (LTS-12-S2-6ft-SP)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 18 Outlets, 15A, 24"L, 15' Cord (LTS-18H325)
- TP-LINK Kasa Smart WiFi 3-Outlet Power Strip, 3 AC Outlets/2 USB Ports, White (KP303)
- Global Equipment Power Strips