Shop All Portable & Inverter Generators
Global Equipment
Portable Generator, 6,500 W Rated, 7,000 W Surge, 29 A A
Mfr # GG7200
Zoro # G102662806
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,472.99
Free 30-Day Returns
Key Features
- Generator Engine Brand United Power Equipment Co. Ltd
- Generator Fuel Type Gasoline
- Generator Rated Watts 6,500 W
- Surge Watts 7,000 W
- Generator Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # GG7200
- Zoro # G102662806
- UPC # 707022355834
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 28 in |
Height | 23 in |
Width | 21 in |
Description
THE GLOBAL 6500 WATT PORTABLE GENERATOR GENERATES UP TO 7000 SURGE RATED WATTS OF ELECTRICITY TO POWER ESSENTIAL APPLIANCES OR TOOLS. THE GENERATOR HAS A UP190E ENGINE WITH 3600 RPMS. EXCELLENT STORM POWER BACKUP GENERATOR. PERFECT FOR RUNNING SUMP PUMPS, APPLIANCES, WELL PUMPS, AND LIGHTS DURING POWER OUTAGES. IT FEATURES SPLASH LUBRICATION FOR LONGER ENGINE LIFE AND HAS A 6.6 GALLON FUEL TANK WHICH ALLOWS IT TO OPERATE 12 HOURS AT HALF LOAD AND 8 HOURS AT FULL LOAD. THIS UNIT IS CARB AND CSA CERTIFIED AND COMES WITH A. ITS RUBBER WHEELS AND DOUBLE HANDLES MAKE FOR EASY PORTABILITY. SAE 10W-30 OIL INCLUDED OUTLET TYPES INCLUDE USB, 2 SETS OF NEMA 5-15R 120V/20A GFCI SOCKET, 1 OF 120/240V L14-30R TWIST LOCK OUTLET. CONTROL PANEL INCLUDES:
- STARTER SWITCH VOLTMETER TWO GFCI SOCKETS (120V/20A) L14-20R OUTLET (120V/240V/20A) ELECTROMAGNETIC CIRCUIT BREAKER USB PORT GROUNDING BOLT THERMAL OVERLOAD
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK25 (V400NEOCPGY-25)
- NEWHOUSE HARDWARE Long Crimpon Coax Connector Pkg of 10, 10PK (COAXCRIMP-10)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201176)
- BN PRODUCTS USA Portable Generator, Gasoline, 6,500 W Rated, 7,000 W Surge, Electric Start, 120/240V AC/12V DC (BNG6500)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 7,500 W/6,750 W Rated, 9,375 W/8,400 W Surge (201040)
- MILWAUKEE TOOL M18 CARRY-ON 3600W/1800W Power Supply (Tool Only) (2845-20)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC (201184)
- Global Equipment Portable & Inverter Generators