Shop All Conveyor Supports
Global Equipment
Portable Flexible Expandable 3'3" - 12'10" Conveyor Steel Wheels - 18"W
Mfr # 988989
Zoro # G402664678
product price: $1,357.99
/ea
Sold in multiples of 45 for $61,109.55
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$61,109.55
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 988989
- Zoro # G402664678
- Country of Origin Viet Nam
- Category Conveyor Supports
Description
GEC™ PORTABLE FLEXIBLE & EXPANDABLE CONVEYOR RETRACTS TO 3'3" TO SAVE SPACE!! INSTANTLY SET UP CONVEYOR LINES FOR SHIPPING, RECEIVING, ASSEMBLY AND PACKAGING AREAS. FLEXIBLE, PORTABLE SKATE WHEEL GRAVITY CONVEYOR EXPANDS FROM 3'3" TO 12'10". RUGGED 5/16" STEEL AXLES AND SELF-TRACKING SKATE WHEELS WITH ENCLOSED STEEL BALL BEARINGS OFFER SMOOTH MATERIAL FLOW. 175 LBS. PER FOOT CAPACITY. 1-1/4" (COMPRESSED) TO 4" (EXPANDED) AXLE CENTERS FOR A 7" MINIMUM PACKAGE SIZE. SEVEN ZINC PLATED TELESCOPIC LEGS WITH 4" THERMOPLASTIC RUBBER SWIVEL CASTERS ADJUST INDEPENDENTLY FROM 31-3/4" TO 40-1/2" TO ACHIEVE MAXIMUM GRAVITY FLOW AND CREATE BANKED CURVES. ALL UNITS BEND AROUND A 27" RADIUS. END LEGS HAVE LOCKING BRAKES. INCLUDES CONVENIENT BOX STOP AND HOOK COUPLERS TO CONNECT ADDITIONAL CONVEYORS. ASSEMBLES EASILY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-PH080R-14)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (SL336)
- POST SHIELDS. Post Shields Inc. 6 in. H X 4 in. W X 4 in. L Plastic Brown Fence Post Protection (5282712020)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY32)
- ZORO SELECT Conveyor H-Stand, 31to43In, 10BF (5W813)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 27BF (2WJJ7)
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- Global Equipment Conveyor Supports