Shop All Skate Wheel Conveying
Global Equipment
Portable Flexible Expandable 2'4"-8'11" Conveyor Steel Skate Wheels - 14"W
Mfr # 988988
Zoro # G502702683
product price: $1,103.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,103.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 988988
- Zoro # G502702683
- Country of Origin China
- Category Skate Wheel Conveying
Description
GEC PORTABLE FLEXIBLE & EXPANDABLE CONVEYOR RETRACTS TO 2'4" TO SAVE SPACE!! INSTANTLY SET UP CONVEYOR LINES FOR SHIPPING, RECEIVING, ASSEMBLY AND PACKAGING AREAS. FLEXIBLE, PORTABLE SKATE WHEEL GRAVITY CONVEYOR EXPANDS FROM 2'4" TO 8'11". RUGGED 5/16" STEEL AXLES AND SELF-TRACKING SKATE WHEELS WITH ENCLOSED STEEL BALL BEARINGS OFFER SMOOTH MATERIAL FLOW. 175 LBS. PER FOOT CAPACITY. 1-1/4" (COMPRESSED) TO 4" (EXPANDED) AXLE CENTERS FOR A 7" MINIMUM PACKAGE SIZE. SEVEN ZINC PLATED TELESCOPIC LEGS WITH 4" THERMOPLASTIC RUBBER SWIVEL CASTERS ADJUST INDEPENDENTLY FROM 31-3/4" TO 40-1/2" TO ACHIEVE MAXIMUM GRAVITY FLOW AND CREATE BANKED CURVES. ALL UNITS BEND AROUND A 27" RADIUS. END LEGS HAVE LOCKING BRAKES. INCLUDES CONVENIENT BOX STOP AND HOOK COUPLERS TO CONNECT ADDITIONAL CONVEYORS. ASSEMBLES EASILY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, Screw-On, 7/16-14in (36540)
- PAKE HANDLING TOOLS Folding Platform Cart, 660lbs Capacity, 36'' x 24'', Red Color (PAKFT09)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake (SS316TS20S514-PPUB-BLUE-TLB-381615)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 18in. W (18X16X90A)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618024S)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10G)
- ULTIMATION Flow Rail, 5, Staggered Steel Wheels (ULT-FR-GALV-5-20)
- ULTIMATION Expandable Conveyor, 18in Wide, 2-8 Long (USWFlex-18-3)
- ASHLAND CONVEYOR Skatewheel, Plstic, 75lb, 1-15/16" Dia, PK50 (SK 75 PLA BLK 50 PCS)
- Global Equipment Skate Wheel Conveying