Shop All Portable Air Conditioners
Global Equipment
Portable Air Conditioner 3 Ton w/ Cold Air Nozzles 37,000 BTU, 230V
Mfr # WPC-9000
Zoro # G902662136
product price: $9,931.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,931.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # WPC-9000
- Zoro # G902662136
- UPC # 707022369152
- Country of Origin Korea, Republic of
- Category Portable Air Conditioners
Description
INDUSTRIAL PORTABLE AIR CONDITIONER 3 TON W/ COLD AIR NOZZLES 37,000 BTU, 230V INDUSTRIAL PORTABLE AIR CONDITIONERS ARE DESIGNED FOR ECONOMICAL SPOT COOLING IN INDUSTRIAL PLANTS, SERVER ROOMS, HOSPITALS, LABORATORIES, AND ANYWHERE ELECTRICAL EQUIPMENT CREATES A HEAT LOAD. GLOBAL 3 TON PORTABLE AIR CONDITIONER FEATURES 37,000 BTU OPERATION THAT COOLS UP TO 1,075 SQUARE FEET WITH COOLING TEMPERATURE RANGE OF 64° - 113°F . TWO FAN SPEEDS. SINGLE PHASE MOTOR. REMOVABLE WASHABLE AIR FILTERS FOR EASY MAINTENANCE. THIS UNIT ALSO INCLUDES THE THREE 5" COLD AIR NOZZLES THAT ARE RECOMMEND FOR USE WITH THE AIR CONDITIONER. REPLACEMENTS ARE SOLD SEPARATELY. THERMOSTATICALLY PROTECTED COMPRESSOR INCLUDES HIGH AND LOW PRESSURE WARNINGS. UNIT MOVES EASILY ON FOUR SWIVEL CASTERS (TWO LOCKING). ETL & CETL LISTED. OPTIONAL WARM AIR EXHAUST CEILING DUCT KIT IS AVAILABLE FOR PURCHASE SEPARATELY. KEY FEATURES INCLUDE
- EASY INSTALLATION FILTERS THE AIR AS IT COOLS WASHABLE FILTERS SELF-DIAGNOSTIC SYSTEM CONDENSATE OVERFLOW PROTECTION SPOT COOL AND ROOM COOL THERMOSTAT SETTINGS ON/ OFF TIMER DURABLE METAL CONSTRUCTION AUTO-RESTART (WHEN POWER INTERRUPTED) COMPRESSOR TIME DELAY HIGH PRESSURE SWITCH ANTI-FREEZING DEVICE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFT21X21.5X5AM11 21x21.5x5 - 20.1x21.1x5 MERV 11 Trane Aftermarket Replacement Filter Pack of - 2 (DPFT21X21.5X5AM11)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02006)
- BELL & GOSSETT Fb38Tu, 1/2" Reduce Valve, 12 (110193LF)
- DCM Heater Motor, 2 Speed, CCW, Int Ground (D-001C-673)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 5 Ton, 60,000 BTU, 230V (WPC-15000)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 16,800 BTU, 115V (292661)
- COMFORT-AIRE Portable Air Conditioner, 115 V, 60 Hz, 13500 Btuhr Cooling, 11000 Btuhr Heating, 3Speed (PSH-141D)
- DAYTON Portable Air Conditioner, 115V AC, 17 7/8 in W. (60YP71)
- SERENELIFE Portable Air Conditioner, SLPAC10 (SLPAC10)
- KWIKOOL 1.5 ton Heat/ 1.1 ton Cool (KPHP1811)
- COMFORT-AIRE Portable Air Conditioner, 115 V, 60 Hz, 12000 Btuhr Cooling, 3Speed, 555453 dBA (PS-121D)
- Global Equipment Portable Air Conditioners