Shop All Portable Air Conditioners
Global Equipment
Portable Air Conditioner 2.5 Ton w/ Cold Air Nozzles 29,000 BTU, 208/230V
Mfr # 292663
Zoro # G302662293
product price: $7,206.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,206.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 292663
- Zoro # G302662293
- UPC # 707022340304
- Country of Origin Korea, Republic of
- Category Portable Air Conditioners
Description
INDUSTRIAL PORTABLE AIR CONDITIONER 2.5 TON W/ COLD AIR NOZZLES 29,000 BTU, 230V - 292663 INDUSTRIAL PORTABLE AIR CONDITIONERS ARE DESIGNED FOR ECONOMICAL SPOT COOLING IN INDUSTRIAL PLANTS, SERVER ROOMS, HOSPITALS, LABORATORIES, AND ANYWHERE ELECTRICAL EQUIPMENT CREATES A HEAT LOAD. GLOBAL 2.5 TON PORTABLE AIR CONDITIONER FEATURES 29,000 BTU OPERATION THAT COOLS UP TO 755 SQUARE FEET WITH COOLING TEMPERATURE RANGE OF 64° - 113°F . TWO FAN SPEEDS. SINGLE PHASE MOTOR. REMOVABLE WASHABLE AIR FILTERS FOR EASY MAINTENANCE. THIS UNIT ALSO INCLUDES THE THREE 5" COLD AIR NOZZLES THAT ARE RECOMMEND FOR USE WITH THE AIR CONDITIONER. REPLACEMENTS ARE SOLD SEPARATELY. THERMOSTATICALLY PROTECTED COMPRESSOR INCLUDES HIGH AND LOW PRESSURE WARNINGS. UNIT MOVES EASILY ON FOUR SWIVEL CASTERS (TWO LOCKING). ETL & CETL LISTED. KEY FEATURES INCLUDE
- EASY INSTALLATION FILTERS THE AIR AS IT COOLS WASHABLE FILTERS SELF-DIAGNOSTIC SYSTEM CONDENSATE OVERFLOW PROTECTION SPOT COOL AND ROOM COOL THERMOSTAT SETTINGS ON/ OFF TIMER DURABLE METAL CONSTRUCTION AUTO-RESTART (WHEN POWER INTERRUPTED) COMPRESSOR TIME DELAY HIGH PRESSURE SWITCH ANTI-FREEZING DEVICE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC95)
- SIEMENS Contactor 3P, 40A, 24Vac (3RT2035-1AC20)
- GOODMAN B1370195 Switch, Primary Limit, (B1370195)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 5 41/64 in L (BGF03)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 5 Ton, 60,000 BTU, 230V (WPC-15000)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 16,800 BTU, 115V (292661)
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool with Heat, 115V (292852)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC (Climate Pro D12)
- MOVINCOOL Portable Air Conditioner, 460VAC, L16-20P (Climate Pro K63)
- PROAIR Indoor Outdoor Spot Cooler, 5,300 BtuH (SPOT6800)
- COMFORT-AIRE Portable Air Conditioner, 115 V, 60 Hz, 12000 Btuhr Cooling, 3Speed, 555453 dBA (PS-121D)
- Global Equipment Portable Air Conditioners