Shop All Portable Air Conditioners
Global Equipment
Portable Air Conditioner 2 Ton w/ Cold Air Nozzles 21,000 BTU, 208/230V
Mfr # 292662
Zoro # G302662415
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$6,385.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 292662
- Zoro # G302662415
- UPC # 707022340298
- Country of Origin Korea, Republic of
- Category Portable Air Conditioners
Description
INDUSTRIAL PORTABLE AIR CONDITIONER 2 TON W/ COLD AIR NOZZLES 21,000 BTU, 230V - 292662 INDUSTRIAL PORTABLE AIR CONDITIONERS ARE DESIGNED FOR ECONOMICAL SPOT COOLING IN INDUSTRIAL PLANTS, SERVER ROOMS, HOSPITALS, LABORATORIES, AND ANYWHERE ELECTRICAL EQUIPMENT CREATES A HEAT LOAD. GLOBAL 2 TON PORTABLE AIR CONDITIONER FEATURES 21,000 BTU OPERATION THAT COOLS UP TO 540 SQUARE FEET WITH COOLING TEMPERATURE RANGE OF 64° - 113°F . TWO FAN SPEEDS. SINGLE PHASE MOTOR. REMOVABLE WASHABLE AIR FILTERS FOR EASY MAINTENANCE. THIS UNIT ALSO INCLUDES THE TWO 5" COLD AIR NOZZLES THAT ARE RECOMMEND FOR USE WITH THE AIR CONDITIONER. REPLACEMENTS ARE SOLD SEPARATELY. THERMOSTATICALLY PROTECTED COMPRESSOR INCLUDES HIGH AND LOW PRESSURE WARNINGS. UNIT MOVES EASILY ON FOUR SWIVEL CASTERS (TWO LOCKING). ETL & CETL LISTED. KEY FEATURES INCLUDE
- EASY INSTALLATION FILTERS THE AIR AS IT COOLS WASHABLE FILTERS SELF-DIAGNOSTIC SYSTEM CONDENSATE OVERFLOW PROTECTION SPOT COOL AND ROOM COOL THERMOSTAT SETTINGS ON/ OFF TIMER DURABLE METAL CONSTRUCTION AUTO-RESTART (WHEN POWER INTERRUPTED) COMPRESSOR TIME DELAY HIGH PRESSURE SWITCH ANTI-FREEZING DEVICE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC (1F95-1280)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- DELFIELD Compressor, SC12CLX.2,115/60HZ, DANFO (3527001)
- ESSICK AIR Humidifier Wick Filter (1045)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 5 Ton, 60,000 BTU, 230V (WPC-15000)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 16,800 BTU, 115V (292661)
- GLOBAL EQUIPMENT Portable Air Conditioner 2.5 Ton w/ Cold Air Nozzles 29,000 BTU, 208/230V (292663)
- MOVINCOOL Portable Air Conditioner, 208/230VAC, EER: 8 (Climate Pro K24)
- HOMESTEAD 9000 BTU DOE & SACC 14000 BTU ASHRAE Portable AC (HO3737159)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- FRIEDRICH Portable Air Conditioner (ZCP08SA)
- Global Equipment Portable Air Conditioners