Shop All Wire Shelf Accessories
Global Equipment
Polypropylene 2" Female Part B Camlock x 2" Male NPT Pipe Thread
Mfr # B700422
Zoro # G102663605
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # B700422
- Zoro # G102663605
- UPC # 707022368964
- Country of Origin Mexico
- Category Wire Shelf Accessories
Description
ADAPTERS CREATE COMPATIBLE CONNECTIONS BETWEEN IBC VALVES AND OTHER ADAPTER CONNECTIONS FOR SECURE CONTENT TRANSFER AND EASY ACCESS. CAM AND GROVE CONNECTIONS PROVIDE FAST, ERROR-RESISTANT COUPLING OPERATION. THE LEVER ARMS LOCK INTO POSITION PREVENTING ACCIDENTAL DECOUPLING. INCLUDED LEVER SAFETY PINS FOR ADDITIONAL SECURITY. EACH IBC ADAPTER IS INDIVIDUALLY PACKAGED FOR STERILITY AND CLEAR IDENTIFICATION. ITS HIGH-QUALITY POLYPROPYLENE CONSTRUCTION IS RATED TO 150 PSI AND SUITABLE FOR USE WITH MOST IBC CHEMICAL CONTENTS. COMPATIBLE WITH 2" DIAMETER CAM-AND-GROOVE COUPLER CONNECTIONS REFER TO KEY C,D, AND E IN REFERENCE TABLE FOR MORE DETAILS. NOTE: BSP FITTINGS ARE COMPATIBLE WITH NPS/NPT VALVES OR ADAPTERS WITH A 2" DIAMETER OR SMALLER; APPLICABLE FOR PLASTIC FITTINGS ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Blue (35-P-3296BU)
- METRO Slanted Wire Shelf 18"W x 24"D (1824DNC-1PK)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (117-95-D925)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Clear (30237SCLAR)
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress x 2" Female NPS Pipe Thread Adapter (B700359)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 8 Bottle Capacity (797085)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 3" Part A Camlock Adapter (B700414)
- GLOBAL EQUIPMENT Residential Safes Expandable Depth Wall Safe - 15"W x 3-1/4"-6"D x 22-1/8"H (WS03-2N)
- GLOBAL EQUIPMENT Wire Mesh Service Window for 8' Security Room (603348)
- GLOBAL EQUIPMENT Deck Support 24" - 3 Pack (24-3)
- GLOBAL INDUSTRIAL 14L X 4H Ledge for Wire Shelves (AL414C)
- Global Equipment Wire Shelf Accessories