Shop All Wire Shelf Accessories
Global Equipment
Personal Hotel Safe Electronic Lock Card Slot 15x10x7 Keyed Differently WHT
Mfr # TFY493383
Zoro # G602662504
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # TFY493383
- Zoro # G602662504
- UPC # 707022329910
- Country of Origin China
- Category Wire Shelf Accessories
Description
GLOBAL HOTEL SAFE ELECTRONIC LOCK W/CARD SLOT 15"W X 10"D X 7"H KEYED DIFFERENTLY, OFF WHITE THE HOTEL, DORM AND PATIENT SAFES ARE SPECIALLY DESIGNED FOR PERSONAL IN ROOM USE. THE SAFE IS MADE OF STEEL FOR LONG LASTING DURABILITY. PRY RESISTANT RECESSED DOOR FOR ANTI-THEFT PROTECTION. CONCEALED HINGES PREVENTS DOOR REMOVAL AND ENSURES A LIFETIME OF SMOOTH OPERATION. INTERIOR SPACE WITH REMOVABLE CARPET TO PROTECT YOUR VALUABLE BELONGINGS. FEATURES ADVANCED BATTERY-OPERATED ELECTRONIC CARD-SWIPE LOCK. ACCEPTS ALMOST ANY CARD WITH A MAGNETIC STRIP. OPERATE THE SAFE USING THE KEYPAD OR THE CARD-SWIPE. LARGE LED DISPLAY SHOWS THE STATUS OF THE SAFE. BATTERY OPERATED ELECTRONIC LOCK.(4AA BATTERIES REQUIRED, NOT INCLUDED). MECHANICAL OVERRIDE KEYS (2 KEYS INCLUDED) USED TO BYPASS THE ELECTRONIC LOCK IF THE BATTERIES EXPIRE. THE KEYPAD WILL GO INTO A LOCKOUT PENALTY IF COMBINATIONS ARE ENTERED INCORRECTLY. ANCHOR HOLES ALLOW WALL AND FLOOR MOUNTING FOR UNIT STABILITY (HARDWARE INCLUDED).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Yellow (QP1887YL)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 96 in W, 2 1/2 in D, Orange (IBX39096)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case w/ 2 Shelves 12.375" wide (255412)
- 80/20 4 Hole Inside Corner Bracket (40-4301)
- GLOBAL EQUIPMENT Polypropylene 2" Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter (B700379)
- GLOBAL EQUIPMENT Nexel CA5RSB (2) Swivel Brake (2) Rigid Stem Casters, 5" Polyurethane, Set of (4), 1200 lb Cap (798824)
- GLOBAL EQUIPMENT Deck Support 24" - 3 Pack (24-3)
- GLOBAL EQUIPMENT Gravity Carton Flow Roller Track Kit 48" (184200)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 8 Bottle Capacity (797085)
- GLOBAL EQUIPMENT 10' High Gray Angle Post Set of 4 (790CP104)
- MESA SAFE CO Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H (MFL2731EE)
- Global Equipment Wire Shelf Accessories