Shop All Turntables
Global Equipment
Pallet Carousel Skid Turntable, 51" Dia., 4000 Lb. Cap.
Mfr # MT339
Zoro # G702580371
product price: $1,488.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,488.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # MT339
- Zoro # G702580371
- UPC # 707022341141
- Country of Origin China
- Category Turntables
Description
BEST VALUE PALLET TURNTABLE & SKID CAROUSEL TURNTABLE INCREASES PRODUCTIVITY AND REDUCES STRAIN DUE TO STRETCHING AND REACHING OVER AND AROUND PALLET LOADS. THE LOW PROFILE 7/8" OVERALL HEIGHT ALLOWS A PALLET TRUCK TO ACCESS THE TURNTABLE FOR EFFICIENT LOAD TRANSFERS WHERE FLOOR SPACE IS MINIMAL, AND WITHOUT REQUIRING A PIT. PRECISION ANTI-FRICTION BALL BEARINGS OFFER 360° PALLET OR SKID ROTATION BY A SINGLE OPERATOR. TURNTABLE FEATURES AN INTEGRAL SAFETY DETENT LOCK THAT RESTRICTS ROTATION WHEN NOT IN USE. DURABLE ALL-STEEL CONSTRUCTION HAS A SCRATCH-RESISTANT FINISH FOR LONG LIFE. PALLET TURNTABLES CAN BE USED THROUGHOUT YOUR LOCATION, AS IT DOES NOT REQUIRE BEING PERMANENTLY MOUNTED TO THE FLOOR. SPIN FORCE @ 4000 LB. CAPACITY: STARTING = 35 LBS. AND MAINTAIN = 25 LBS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX ST8100 Deck - 2' x 6' - Gray Paint (0106-076-6)
- US CARGO CONTROL 9/32" x 15', Adjustable 2Leg Chain Sling w/ Self-Locking Hooks-Grade100 (932G100DOSLA-15)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 36" (T810-P-10SR-G-LU)
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 27 In (2TUR7)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet & Skid Carousel Turntable Rotating Ring 6000 Lb. Capacity (CPT60-1)
- GLOBAL EQUIPMENT Pallet Skid Carousel Turntable Rotating Ring 2000 Lb. Capacity (CPT20-3)
- GLOBAL INDUSTRIAL Pallet Carousel - 2000-Lb. Capacity (330012)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W567)
- PROTEKTIVE PAK ESD Dissipative Turntable, 12-1/2" (47200)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- Global Equipment Lifting Tables