Shop All Workbenches
Global Equipment
Packing Workbench W/Riser Kit Power Apron, Maple Square Edge, 60"W x 30"D
Mfr # 244195B
Zoro # G102535353
product price: $1,370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,370.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 244195B
- Zoro # G102535353
- Country of Origin Unknown
- Category Workbenches
Description
THIS ELECTRIC PACKING WORKBENCH ALSO INCLUDES A POWER APRON AND RISER KIT. THIS WORKBENCH FEATURES 1-3/4" THICK MAPLE SQUARE EDGE TOP SUPPORTED BY HEAVY-DUTY 2" SQUARE 14 GA STEEL TUBULAR LEGS THAT ADJUST FROM 28 - 34"H AT 2" INCREMENTS AND ARE TESTED TO 5000 LBS CAPACITY, ENSURING THE WEIGHT IS EVENLY DISTRIBUTED. IT INCLUDES ADJUSTABLE LEVELLING FLOOR GLIDES AND LEVELLING FOOT PLATES THAT ALLOW FLOOR ANCHORING. THIS WORKBENCH HAS A POWDER COAT FINISH, AND IT IS QUICK AND EASY TO ASSEMBLE. PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15A/115V OUTLETS, CIRCUIT BREAKER, AND 13L QUICK-DISCONNECT POWER CORD. THE RISER KIT INCLUDES 48"H UPRIGHTS, BIN RAIL, REEL HOLDER, TWO 12" DEPTH SHELVES (1 WITH 6 ADJUSTABLE CARTON DIVIDERS), AND A 60"W LED LIGHT KIT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-1795)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Green)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- HILLMAN 18" Wht Bev Float Shelf (515604)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- Global Equipment Workbenches