Shop All Workbenches
Global Equipment
Packing Workbench W/Power Apron, ESD Safety Edge, 72"W x 30"D
Mfr # 607948B
Zoro # G802535417
product price: $1,183.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,183.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 607948B
- Zoro # G802535417
- Country of Origin United States
- Category Workbenches
Description
THIS PACKING BENCH FEATURES A PRE-WIRED POWER APRON TO PROVIDE AN ELECTRICAL SOURCE CLOSE AT HAND. CONFIGURE THE IDEAL PACKING WORK BENCH FOR YOUR NEEDS. THIS PACKING WORKSTATION IS BUILT TO LAST USING HEAVY-DUTY 2" SQUARE X 14 GAUGE TUBULAR STEEL LEGS. THESE LEGS HAVE AN ADJUSTABLE HEIGHT OF 28 - 34"H AT 2" INCREMENTS. THE PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15A /115V OUTLETS, CIRCUIT BREAKER AND 13"L QUICK-DISCONNECT POWER CORD. THE PACKING BENCH INCLUDES ADJUSTABLE LEVELLING FLOOR GLIDES AND LEVELLING FOOT PLATES THAT ALLOW FLOOR ANCHORING. THIS PACKING BENCH IS TESTED TO WITHSTAND UP TO 5,000 LBS CAPACITY. THE WORKBENCH HAS A DURABLE BLUE POWDER COAT FINISH, AND IT IS EASY TO ASSEMBLE. CUSTOMIZE YOUR PACKING WORKBENCH BY ADDING OPTIONAL ACCESSORIES AND KITS (SOLD SEPARATELY) INCLUDING; THE PACKING RISER KIT, LOWER PACKING SHELF KIT, STANDARD LOWER SHELF OR STACKABLE DRAWERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12255)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-5295)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- Global Equipment Workbenches