Shop All Trash Cans
Global Equipment
Outdoor Perforated Steel Trash Can With Dome Lid Base, 36 Gallon, Gray
Mfr # 261949GYD
Zoro # G602537222
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 261949GYD
- Zoro # G602537222
- Country of Origin China
- Category Trash Cans
Description
THERMOPLASTIC RECEPTACLES ARE IDEAL FOR SCHOOLS, PUBLIC PARKS, OUTDOOR OFFICE AREAS AND MORE. PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH. RUGGED 1/8" THICK, 11 GAUGE STEEL FRAME IS THERMOPLASTIC COATED TO RESIST FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY. LID AND BASE ARE SHIELDED WITH A BLACK POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. RECEPTACLE BASE INCREASES EASE OF SERVICE BY RAISING THE CONTAINER 3" OFF THE GROUND. FEATURE PERFORATED 5/8" DIAMETER PUNCHED PATTERN. DOME LID HELPS KEEP WASTE OUT OF SIGHT AND KEEPS RAIN OR SNOW OUT OF TRASH RECEPTACLE. SELF-CLOSING SWING-ACTION PUSH DOOR ALLOWS EASY WASTE DISPOSAL. INCLUDES DOME LID, PLASTIC LINER, BASE AND SECURITY CABLE . ASSEMBLY REQUIRED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN 1 gal Jug, Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710200613005)
- BISSELL Pet No Scent Carpet and Upholstery Cleaner 12 oz Liquid (93521)
- BRADY Sorbents, 28 gal (US), 15 in x 19 in, Oil, Gray, Polypropylene (GP100-B)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT420)
- GLOBAL EQUIPMENT Outdoor Diamond Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Black (261926BK)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can - 32 Gallon Blue (XDW-32BL)
- GLOBAL EQUIPMENT 28-1/8 Qt. Plastic Wastebasket - Black (2818BK)
- GLOBAL EQUIPMENT Square Plastic Trash Container, Garbage Can - 35 Gallon Gray (XDL-130B)
- GLOBAL EQUIPMENT Stainless Steel Square Swing Top Trash Can, 40 Gallon (EK98045L-SS)
- GLOBAL EQUIPMENT Square Plastic Trash Container, Garbage Can - 55 Gallon Gray (XDL-180B)
- RUBBERMAID 5L51 Waste Basket, 12 qt Capacity, Plastic, White, 118 in H (FG5L5100WHT)
- Global Equipment Trash Cans