Shop All Trash Can Lids
Global Equipment
Outdoor Diamond Steel Trash Can W/Rain Bonnet Lid Base, 36 Gallon, Red
Mfr # 261926RDD
Zoro # G802536674
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 261926RDD
- Zoro # G802536674
- Country of Origin China
- Category Trash Can Lids
Description
THERMOPLASTIC RECEPTACLES ARE IDEAL FOR SCHOOLS, PUBLIC PARKS, OUTDOOR OFFICE AREAS AND MORE. PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH. RUGGED 1/8" THICK, 11 GAUGE STEEL FRAME IS THERMOPLASTIC COATED TO RESIST FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY. LID AND BASE ARE SHIELDED WITH A BLACK POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. RECEPTACLE BASE INCREASES EASE OF SERVICE BY RAISING THE CONTAINER 3" OFF THE GROUND. FEATURE MESH WITH 3/4" OPENINGS. RAIN BONNET LID PREVENTS RAIN OR SNOW FROM ENTERING CONTAINER. INCLUDES RAIN BONNET LID, PLASTIC LINER, BASE AND SECURITY CABLE . ASSEMBLY REQUIRED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Switch & Knob Assembly (510141)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29662)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- SPILFYTER Sorbents, 44 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene (S2-70)
- GLOBAL EQUIPMENT Steel Flat Lid For 24 Gallon Trash Can, Black (260CP779)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Gray (240464GYB)
- GLOBAL EQUIPMENT Plastic Trash Can Lid - 55 Gallon Gray (5501-GY)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 32 Gallon Red (240460RDB)
- GLOBAL EQUIPMENT Plastic Trash Can Lid - 55 Gallon Green (XDW-L55GN)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 20 Gallon Blue (240458BLB)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Blue, Resin, 1 Openings (1834840)
- Global Equipment Trash Can Lids