Shop All Bicycles & Scooters
Global Equipment
Outdoor Bike Storage Shelter, 16 Bike Capacity, 120"L x 95-1/2"W x 90-1/16"H
Mfr # ILIFEBIKE
Zoro # G902664499
product price: $3,031.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,031.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # ILIFEBIKE
- Zoro # G902664499
- UPC # 707022403900
- Country of Origin China
- Category Bicycles & Scooters
Description
BIKE STORAGE SHELTER, 16 BIKE CAPACITY, SLANT ROOF, 120" L X 95-1/2" W X 90-1/16" H THE OUTDOOR BICYCLE STORAGE SHELTER PROVIDES NECESSARY PROTECTION AGAINST SUN, RAIN, AND SNOW. THIS COST EFFECTIVE, OUTDOOR BICYCLE STORAGE SHELTER OFFERS AMPLE SPACE AND PARTIALLY ENCLOSED PROTECTION FOR BIKES AND CYCLES. STEEL CONSTRUCTED BIKE SHELTER INCLUDES A 115" X 28" STEEL RACK FOR ARRANGED STORAGE AND A .014" THICK CORRUGATED STEEL WALL PANEL TO PROTECT AGAINST WIND GUSTS AND OTHER INTRUDING WEATHER ELEMENTS FROM THE SIDE. OVERHEAD ROOF DESIGN IS CONTOURED FOR EASY WATER DRAINAGE. SHELTER FRAME IS CONSTRUCTED FROM 1-1/2" X 2.4" GALVANIZED POWDER COATED BLUE TUBES FOR LASTING DURABILITY. BIKE RACK ACCOMMODATES 7 TO 16 BIKES DEPENDING ON SIZE. EASY ASSEMBLY. ASSEMBLY HARDWARE AND ANCHORS INCLUDED. BOLT HOLE SIZE IS 5/8".
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBARU ENGINES Recoil Starter (279-50202-10)
- LOGO BRANDS Las Vegas Raiders Round Table (623-31)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Reflective Fire Glass, 10 Lb Bag (AFF-PABLRF12-10)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Gusset (50037)
- GLOBAL EQUIPMENT Global Industrial„¢ Indoor Vertical Fat Tire Bike Rack Mount, 1 Bike Capacity, Black (670511)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- BELL SPORTS 26 Mountain Bike Tire (7091040)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- HUFFY BICYCLES Huffy Bicycles 253939 20 in. Boys Pro Thunder Bike - Blue (253939)
- KICKBIKE AMERICA Kickbike America SG0003 Sport G4 Tangerine (SG0003)
- WINTHER Toddler Trike (WIN580)
- Global Equipment Bicycles & Scooters