Global Equipment

Orbit Mobile LCD/Plasma Cart with Power Outlets, Black


product price: $1,297.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GECTM ORBIT SERIES LCD/PLASMA PORTABLE WORKSTATION WITH POWER OUTLETS SAFELY MOUNT AND MOVE FLAT PANEL MONITORS WITH THIS STURDY STEEL DISPLAY THAT'S IDEAL FOR PRODUCTION FLOORS, TRADE SHOWS, LOBBY DISPLAYS AND MORE. THE STRONG CENTRAL 5" SQUARE STEEL POST HOLDS A MOBILE CASTER BASE AND FEATURES INTERNAL CABLE MANAGEMENT. THE UNIVERSAL VESA TILT MOUNT HOLDS 30-50" SCREENS AND TILTS +15° AND -5° TO PROVIDE SECURE MOUNTING AND OPTIMAL VIEWING. TILT ANGLE LOCKS IN WITH TWIST KNOB. THE WORK SURFACE HAS A TOUGH PLASTIC LAMINATE FINISH, MEASURES 36"W X 20"D X 1" THICK AND IS HEIGHT ADJUSTABLE. ALL STEEL SURFACES INCLUDE A RUGGED, ATTRACTIVE POWDER COAT FINISH. THE MOBILE BASE HAS 4" RUBBER CASTERS (2 LOCKING). THIS PORTABLE WORKSTATION FITS THROUGH STANDARD DOORWAYS. EASY ASSEMBLY. OPTIONAL KEYBOARD TRAY ACCOMMODATES MOUSE PAD AND LOCKS FOR SECURITY, AND CPU HOLDER PROVIDES ONBOARD STORAGE FOR UNITS UP TO 9"W (SOLD SEPARATELY). THE POST INCLUDES ONE POWER BOX AND ONE 12" LONG 6-OUTLET ALUMINUM POWER STRIP WITH 6' POWER CORD.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.