Shop All Media Stands & Carts
Global Equipment
Orbit Mobile LCD/Plasma Cart, Black
Mfr # 239192BBK
Zoro # G102538002
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,053.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 239192BBK
- Zoro # G102538002
- Country of Origin China
- Category Media Stands & Carts
Description
GECTM ORBIT MOBILE LCD/PLASMA CART, BLACK SAFELY MOUNT AND MOVE FLAT PANEL MONITORS WITH THIS STURDY STEEL DISPLAY THAT'S IDEAL FOR PRODUCTION FLOORS, TRADE SHOWS, LOBBY DISPLAYS AND MORE. THE STRONG CENTRAL 5" SQUARE STEEL POST HOLDS A MOBILE CASTER BASE AND FEATURES INTERNAL CABLE MANAGEMENT. THE UNIVERSAL VESA TILT MOUNT HOLDS 30-50" SCREENS AND TILTS +15° AND -5° TO PROVIDE SECURE MOUNTING AND OPTIMAL VIEWING. TILT ANGLE LOCKS IN WITH TWIST KNOB. THE WORK SURFACE HAS A TOUGH PLASTIC LAMINATE FINISH, MEASURES 36"W X 20"D X 1" THICK AND IS HEIGHT ADJUSTABLE. ALL STEEL SURFACES INCLUDE A RUGGED, ATTRACTIVE POWDER COAT FINISH. THE MOBILE BASE HAS 4" RUBBER CASTERS (2 LOCKING). THIS PORTABLE WORKSTATION FITS THROUGH STANDARD DOORWAYS. EASY ASSEMBLY. OPTIONAL KEYBOARD TRAY ACCOMMODATES MOUSE PAD AND LOCKS FOR SECURITY, AND CPU HOLDER PROVIDES ONBOARD STORAGE FOR UNITS UP TO 9"W (SOLD SEPARATELY).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Faux Wood (493P38)
- TRUE Probe (958731)
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- GLOBAL EQUIPMENT Medical Computer Cart, 27"W x 24-1/2"D x 41"H, Black (309235BKA)
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- GLOBAL EQUIPMENT Mobile Storage Charging Cart for 36 iPads Tablets, Putty, Assembled (987877PYA)
- LUXOR Tuffy Black 2 Shelf AV Cart with Electric (WT26E)
- LUXOR Luxor Steel Security Workstation, Drop Leaf Shelves & Keyboard (AVJ42KBCDL)
- EATON BUSSMANN 60A Type NON Cart Fuse (NON-60)
- MANHATTAN COMFORT Baxter 35.43" TV Stand with 4 Shelves in Off White (215BMC1)
- Global Equipment Media Stands & Carts