Shop All Utility Carts
Global Equipment
Nexel Stock Picking Truck, Back To Back, 24"Wx60"Lx69"H, With 50 Cells 10-1/2"Wx11-1/2"Dx11"H
Mfr # 800440
Zoro # G002561827
product price: $1,728.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,728.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 800440
- Zoro # G002561827
- Country of Origin China
- Category Utility Carts
Description
WHETHER TRANSPORTING ITEMS ON THE ROAD, OR HAVING THEM STANDING FLAT ON THE STOCKROOM OR WAREHOUSE FLOOR, THE NEXEL® 24"X60"X63", BACK TO BACK, 50 CELLS TRUCK REMAINS UPRIGHT AND RIGID WHILE KEEPING YOUR INVENTORY STATIONARY, ORGANIZED, AND WITHIN CONVENIENT REACH. THIS TOP CHOICE STORAGE TRUCK IS IDEAL FOR WAREHOUSES, FULFILLMENT CENTERS, OTHER MANUFACTURING FACILITIES LOOKING FOR A MOBILE SOLUTION WITH 50 BACK-TO-BACK CELLS THAT THAT MOBILIZE YOUR PICKING PROCESS WITH A FLEXIBLE, MOBILE SOLUTION FOR INVENTORY COUNTS, PUTAWAY, OR PICKING. NEXELATE® WIRE TRUCKS ARE MADE FROM DURABLE WIRE THAT HAS AN ATTRACTIVE SILVER EPOXY POWDER-COATED FINISH OVER A RUST INHABITING UNDERCOAT. NSF APPROVED FOR WET OR DRY USE. UNITS INCLUDE 4 POSTS, 2 SHELVES FOR TOP AND BASE, PLASTIC SHELF CLIPS, TIE-BAR AND POLYURETHANE CASTERS, 2 SWIVEL WITH BRAKES, 2 RIGID. TRUCKS FEATURE 5" STEM CASTERS WITH TIE BAR GIVING YOU A 1200 LB OVERALL TRUCK LOAD CAPACITY, EACH VINYL CELL COMPARTMENT CAPACITY OF 35LBS. HANGING COMPARTMENTS CELLS ARE CONSTRUCTED OF LIGHTWEIGHT 13OZ VINYL/HRF THAT ATTACH TO ALUMINUM HANGING RODS WITH LOOPS ON THE TOP OF YOUR COMPARTMENT CELLS, DESIGNED FOR YEARS OF LOW-MAINTENANCE & DEMANDING WAREHOUSE ENVIRONMENT USE. OVERALL SIZE 24"D X 60"W X63"H. CELLS ARE 10.5"W X 11.5"D X 11"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- CUSHMAN Head Light Assembly (644876)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A1E30B4D3C1P6)
- GLOBAL EQUIPMENT Global Industrial„¢ Mobile Heavy Duty Scissor Lift Table, 40" x 20" Platform, 2200 Lb. Cap. (SCGL1002)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 2200 Lb. Capacity, 27" x 45" Forks (JL6810)
- GLOBAL EQUIPMENT Nexel Chrome ESD Adjustable Shelf Cart, 3 Shelf, 48"L x 18"W x 40"H, Polyurethane Casters (SC1848ESD3)
- GLOBAL EQUIPMENT High Security Metal Truck Seal Bolt Cutter Kit (PZ-10)
- GLOBAL EQUIPMENT Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 48x24x69 1200 Pound Capacity (580563A)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- Global Equipment Utility & Storage Carts