Shop All Utility Carts
Global Equipment
Nexel Stock Picking Truck, Back To Back, 24"Wx60"Lx69"H, With 40 Cells 13-1/2"Wx11-1/2"Dx11"H
Mfr # 800444
Zoro # G802561591
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,382.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 800444
- Zoro # G802561591
- Country of Origin China
- Category Utility Carts
Description
WHETHER TRANSPORTING ITEMS ON THE ROAD, OR HAVING THEM STANDING FLAT ON THE STOCKROOM OR WAREHOUSE FLOOR, THE NEXEL® 24"X60"X63", BACK TO BACK, 40 CELLS TRUCK REMAINS UPRIGHT AND RIGID WHILE KEEPING YOUR INVENTORY STATIONARY, ORGANIZED, AND WITHIN CONVENIENT REACH. THIS TOP CHOICE STORAGE TRUCK IS IDEAL FOR WAREHOUSES, FULFILLMENT CENTERS, OTHER MANUFACTURING FACILITIES LOOKING FOR A MOBILE SOLUTION WITH 40 BACK-TO-BACK CELLS THAT THAT MOBILIZE YOUR PICKING PROCESS WITH A FLEXIBLE, MOBILE SOLUTION FOR INVENTORY COUNTS, PUTAWAY, OR PICKING. NEXELATE® WIRE TRUCKS ARE MADE FROM DURABLE WIRE THAT HAS AN ATTRACTIVE SILVER EPOXY POWDER-COATED FINISH OVER A RUST INHABITING UNDERCOAT. NSF APPROVED FOR WET OR DRY USE. UNITS INCLUDE 4 POSTS, 2 SHELVES FOR TOP AND BASE, PLASTIC SHELF CLIPS, TIE-BAR AND POLYURETHANE CASTERS, 2 SWIVEL WITH BRAKES, 2 RIGID. TRUCKS FEATURE 5" STEM CASTERS WITH TIE BAR GIVING YOU A 1200 LB OVERALL TRUCK LOAD CAPACITY, EACH VINYL CELL COMPARTMENT CAPACITY OF 35LBS. HANGING COMPARTMENTS CELLS ARE CONSTRUCTED OF LIGHTWEIGHT 13OZ VINYL/HRF THAT ATTACH TO ALUMINUM HANGING RODS WITH LOOPS ON THE TOP OF YOUR COMPARTMENT CELLS, DESIGNED FOR YEARS OF LOW-MAINTENANCE & DEMANDING WAREHOUSE ENVIRONMENT USE. OVERALL SIZE 24"D X 60"W X63"H. CELLS ARE 13.5"W X 11.5"D X 11"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00412)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2602DFX4)
- STALWART Set of Two 35.5-Inch Ramps for ATVs, Mowers, Carts, and More - 1200lb Combined Capacity by (75-CAR1066)
- WERNER 28 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6028-2)
- GLOBAL EQUIPMENT 4" - Box Truck Caster Replacement Kit (4X15TPU)
- GLOBAL EQUIPMENT Magliner® Aluminum Hand Truck Double Handle Balloon Wheels (334534)
- GLOBAL EQUIPMENT Deluxe plastic Black 2 shelf Flat Maintenance Utility Cart 40x26, 5" Casters (800340)
- GLOBAL EQUIPMENT Stock Cart, 1 Drawer 2 Tray Shelves, 24"Wx36"L, 800 Lb. Cap (988844)
- GLOBAL EQUIPMENT Global Industrial„¢ Industrial Duty Pallet Jack Truck 5500 Lb. Capacity 27 x 42 Forks (TX25L-1)
- GLOBAL EQUIPMENT Mobile Scissor Lift Table, 27"L x 17"W Platform, 330 Lb. Cap. (BS15)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- Global Equipment Utility Carts